Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ON/OFF Switch, Handle Clamp Type

4.33 (3)
Available Power
100W
Rated Voltage (V)
12 V-6V SHARED
Type
phi 22.2 FOR hand clamp type universal
Length (mm)
400 (Harness)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 19172 36653617 32.99 SGD
In stock
Black 1PC 1 71780 36653644 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Head light switch
4
From Japan
On 2015-03-27 23:19:49
The installation is also easy to understand, the feeling is also reasonable. It is easy to handle.
This review is about item#36653617.
Head light switch
5
From Japan
On 2013-12-12 23:52:01
It is cheaper than a store in the market. Quality is normal.
This review is about item#36653644.
Change of motorcycle specification
4
From Japan
On 2011-11-06 17:08:17
I used it to change the specifications of the motorbike. Originally I installed the ON / OFF switch of the light on the collective switch. Since the clamp is attached so that it can be attached to the handle, it was installed with a neat feeling. Easy to install and necessary items are almost attached and can be installed easily. Is it good for prevention of battery rise to those who are installing HID etc? It seems to be for a motorcycle, but it was easy to make, so I'm worried about how waterproof people are. It is under observation now that I do not know unless I continue to use it.
This review is about item#36653644.

Related Products