Buy more than* S$200* and get FREE SHIPPING

Aluminum Air Valve 90 Degree L Type

2.89 (9)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 63850 36664537 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 4
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Replacing the valve of a motorcycle
3
From Japan
On 2018-02-22 07:37:29
I used it to replace the valve of the scoater's wheel. The function is fine, but the quality is low. There is no problem if you think from the price.
This review is about item#36664537.
Replacement of air valve at tire change
4
From Japan
On 2017-12-05 07:47:03
Rubber packing in the air valve cap is misaligned and air is coming out
This review is about item#36664537.
Tire exchange on your own
1
From Japan
On 2016-04-21 20:13:21
Although it replaced with tire change, it leaked from the rubber packing on the back side as the other person wrote the air leaked in about two weeks. Because replacement is troublesome, we replenish the air every time we ride.
This review is about item#36664537.
Scooter valves
1
From Japan
On 2015-12-15 21:43:55
The aluminum material was soft and the packing was thick because it was cheap, and it tried to enter it while pushing it easily, it entered diagonally easily, and I licked the screw very easily. No matter how many times I did it, I was not good, I bought two and made two of them useless.
This review is about item#36664537.
It is the purchase of the third one.
5
From Japan
On 2015-04-29 09:10:26
I bought it in the motorbike shop before, but since it is cheap, I bought it this time with Monotaro. I think that it is considerably cheaper than other manufacturers if this price is 2 pieces set. I am using it for the purpose of dressing up, so it answers enough expectations. However, the finish of the screw thread portion of the cap and the aluminum ground is a little rough, and it seems to lick the thread mountain if not careful. Also, although other people point out air leakage, if you install it by attaching a silicone bond for water circulation to the rubber packing part on the back side when installing, the problem can be solved. Since it is a rubber packing, even when tightening the nut, you can use it without any problems if you moderate it in a reasonable place.
This review is about item#36664537.
Tubeless tire repair
5
From Japan
On 2014-10-30 20:25:06
It was attached to the rear tire of the cabina 90, it was a type that tightened the nut from the outside, so it was very easy to install, the durability of the rubber of the packing is a little worrisome, but it will not be a problem until the next tire change · I think that the appearance is beautiful and satisfied.
This review is about item#36664537.
In the air valve of Iku
5
From Japan
On 2013-08-31 17:50:29
There is no need to remove the whole tire, the installation is simple, the workability is good.
This review is about item#36664537.
Replacement from snap-in valve
1
From Japan
On 2012-01-25 18:48:53
Molding failure at the end of the valve, and air leakage. Anyway product accuracy is low! I do not buy any more hard to put in air.
This review is about item#36664537.
Considering the appearance when exchanging the tire, replace it with this valve.
1
From Japan
On 2012-01-04 14:42:06
One out of two is defective! (Front wheel) Initially it was a bad muscle, and I did not replace it with a new mussel. I do not know whether it is defective unless you attach a valve. What to do? The desorption fee for a diamond is \ 3000 only before exchanging to normal, even ¥ 1500, but then it is nothing good to look at anything. Then, you buy another set? (You do not want to buy it at all), after all, you will pay wages as many as 3,000 yen in the eventual exchange place. So you only have to buy the items of the store when exchanging tires. I was made to study. (In that case you can not get the labor charge even if it is defective?)
This review is about item#36664537.

Related Products