Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Turn Signal Bulb

4.75 (4)
Caution
White lens turn signal will violate safety standard with bulbs other than orange color.
Voltage (V)
12
Specification
Can be used for turn signal various small size light bulb shape B, and C together. One set of two.
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23/8 Double ball Orange 1Set(2PC) 1 21825 36655044 10.99 SGD
In stock
- Single ball Orange 1Set(2PC) 1 41864 36655071 10.99 SGD
In stock
23 Single ball Orange 1Set(2PC) 1 21824 36655035 10.99 SGD
In stock
23/8 Double ball Transparent- 1Set(2PC) 1 24251 36655053 5.99 SGD
Shipped after 2018-05-01
10 Single ball Orange 1Set(2PC) 1 21823 36655026 9.99 SGD
In stock
23 Single ball Transparent- 1Set(2PC) 1 24252 36655062 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When replacing the turn signal
5
From Japan
On 2017-03-16 23:57:17
I used to exchange the turn signal of Kawasaki and Barrios one year but I am satisfied because it works without problems
This review is about item#36655026.
Motorcycle maintenance
5
From Japan
On 2016-11-09 00:37:30
Although 21W is everywhere, 23W did not come so we bought it, as for use, it is not possible and not possible.
This review is about item#36655062.
For replacement etc. at maintenance
5
From Japan
On 2016-09-29 16:59:22
It is the first purchase this time. I firmly fitted in the socket and there is no bullet out yet. I am satisfied and using it.
This review is about item#36655062.
Used for turn signal of bike
4
From Japan
On 2016-03-08 15:45:01
I'm glad.
This review is about item#36655026.

Related Products