Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Clean Bolts

4.67 (3)
Finishing
Aluminum machine cut out body bright blue anodized finish.
...see all>
Product Options
ADD TO CART
Compatible Vehicle Model Screw Diameter M Screw Length (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Model Screw Diameter M Screw Length (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Honda/ Kawasaki 12 12 P1.5 1PC 1 20793 36659682 26.99 SGD
In stock
Honda /Yamaha 14 12 P1.5 1PC 1 20795 36659691 -
Discontinued
[x]
Suzuki 14 10 P1.25 1PC 1 29947 36659707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For the tooling sero
4
From Japan
On 2017-04-03 21:35:19
I bought it for the purpose of exchange in accordance with the oil change of the Touring Celo XT 250. I have not exchanged yet, but the evaluation seems to be high.
This review is about item#36659682.
Replace drain bolt of Hunter Cub
5
From Japan
On 2012-11-18 05:19:07
When exchanging oil, iron powder can be taken surprisingly well. Speaking of greed, it is not complain if the price is cheaper a little, but it is reasonable price considering the performance.
This review is about item#36659682.
Hunter Cub oil change
5
From Japan
On 2012-11-16 05:58:14
I am relieved that many iron powder etc. can be taken from conventional products.
This review is about item#36659682.

Related Products