Buy more than* S$200* and get FREE SHIPPING

Off Road Grip

4.50 (6)
Inner Diameter (phi mm)
(Left and right) 22/25
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Type Type Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Type Type Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About29 Non-penetrating 798 Black / Red 115 Seismic gel 1Set 1 63752 36652752 -
Discontinued
[x]
About29 Non-penetrating 789 Black / Red 115 Seismic gel 1Set 1 63751 36652743 -
Discontinued
[x]
About 29 Non-penetrating 797 Black / Orange 115 Seismic gel 1Set 1 63748 36652716 -
Discontinued
[x]
About29 Non-penetrating Moped for Black / Yellow 115 Seismic gel 1Set 1 63754 36652777 -
Discontinued
[x]
About29 Penetration 790 Orange 115 Seismic gel 1Set 1 68625 36652953 -
Discontinued
[x]
About29 Penetration 788 Orange 115 Seismic gel 1Set 1 68619 36652892 -
Discontinued
[x]
About29 Non-penetrating Moped for Black/Gray 115 Seismic gel 1Set 1 63756 36652795 -
Discontinued
[x]
About29 Penetration 793 Green 115 Seismic gel 1Set 1 68638 36653084 -
Discontinued
[x]
About29 Penetration 790 Gray 115 Seismic gel 1Set 1 68628 36652987 -
Discontinued
[x]
About29 Penetration 790 Red 115 Seismic gel 1Set 1 68624 36652944 -
Discontinued
[x]
About29 Penetration 799 Red 122 GP gel 1Set 1 67287 36652822 -
Discontinued
[x]
About29 Non-penetrating 789 Black/Gray 115 Seismic gel 1Set 1 63750 36652734 -
Discontinued
[x]
About29 Penetration 793 Blue 115 Seismic gel 1Set 1 68635 36653057 -
Discontinued
[x]
About29 Penetration 788 Gray 115 Seismic gel 1Set 1 68622 36652926 -
Discontinued
[x]
About29 Penetration 799 Red/Orange 120 Seismic gel 1Set 1 67308 36652856 -
Discontinued
[x]
About29 Penetration 799 Blue 122 GP gel 1Set 1 67286 36652813 -
Discontinued
[x]
About29 Penetration 791 Green 115 Seismic gel 1Set 1 68633 36653032 39.99 SGD
Shipped after 2018-06-28
About29 Penetration 791 Orange 115 Seismic gel 1Set 1 68631 36653014 -
Discontinued
[x]
About29 Penetration 788 Red 115 Seismic gel 1Set 1 68618 36652883 -
Discontinued
[x]
About29 Penetration 788 Blue 115 Seismic gel 1Set 1 68617 36652874 -
Discontinued
[x]
About29 Penetration 799 Gray/Orange 120 Seismic gel 1Set 1 67285 36652804 -
Discontinued
[x]
About29 Penetration 790 Blue 115 Seismic gel 1Set 1 68623 36652935 -
Discontinued
[x]
About29 Penetration 799 Black/Orange 120 Seismic gel 1Set 1 67309 36652865 -
Discontinued
[x]
About29 Non-penetrating Moped for Black/Blue 115 Seismic gel 1Set 1 63753 36652761 -
Discontinued
[x]
About29 Penetration 788 Green 115 Seismic gel 1Set 1 68621 36652917 -
Discontinued
[x]
About29 Penetration 788 Yellow 115 Seismic gel 1Set 1 68620 36652901 -
Discontinued
[x]
About29 Non-penetrating Moped for Black/Green 115 Seismic gel 1Set 1 63755 36652786 -
Discontinued
[x]
About29 Penetration 791 Yellow 115 Seismic gel 1Set 1 68632 36653023 -
Discontinued
[x]
About29 Penetration 790 Yellow 115 Seismic gel 1Set 1 68626 36652962 -
Discontinued
[x]
About29 Penetration 793 Yellow 115 Seismic gel 1Set 1 68637 36653075 -
Discontinued
[x]
About29 Penetration 793 Red 115 Seismic gel 1Set 1 68636 36653066 -
Discontinued
[x]
About29 Penetration 791 Red 115 Seismic gel 1Set 1 68630 36653005 -
Discontinued
[x]
About29 Penetration 790 Green 115 Seismic gel 1Set 1 68627 36652971 -
Discontinued
[x]
About29 Penetration 795 Black 120 Standard rubber 1Set 1 68643 36653136 -
Discontinued
[x]
About29 Non-penetrating 789 Black / Blue 115 Seismic gel 1Set 1 63749 36652725 -
Discontinued
[x]
About29 Penetration 793 Gray 115 Seismic gel 1Set 1 68639 36653093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used as a grip on a motorcycle
4
From Japan
On 2017-05-11 16:33:30
It is feeling that the grip got soft. However, since the mud has invaded because of a fall, sweep and scrape the mud, then bond again and wire it with the wire. I can not say it without falling with the subsequent mud, but I will use it as it is. There are some people who are using it even within the company, but it seems there is no durability. It is a consumable item.
This review is about item#36652883.
Enduro race
5
From Japan
On 2016-03-11 21:28:59
I am pleased that the glove gets wet or slippery even with mud.
This review is about item#36653093.
To a motorcycle
4
From Japan
On 2015-02-18 06:30:26
Very easy to grind
This review is about item#36652743.
Touring
4
From Japan
On 2014-08-24 22:51:06
I think that it is soft to use for KDX125SR and it reduces the vibration peculiar to 2st. It is good. Because I chose green, if you handle the handle even a little while servicing it will cause oil stains to be noticeable.
This review is about item#36653084.
Offroad car grip
5
From Japan
On 2014-02-28 16:25:32
I bought it as a repair part of an off car. On the off-road course, there are many times to tumbling and the grip will be broken quite often. I think that this grip which can coordination with body color is very good product.
This review is about item#36652786.
Motorcycle: Off-road grip
5
From Japan
On 2014-02-28 09:56:11
I use the classic Pro Grip's one. I am handy because there are no motorcycle store dealers in the resident city. Even when compared to net sales, we are satisfied with the arrival of goods and price as well.
This review is about item#36652761.

Related Products