Buy more than* S$200* and get FREE SHIPPING

Mechanical Speedometer, Bulb Lighting

4.00 (2)
It can be used basically common in domestic model, if original mechanical meter car "60km / h = 1400rpm" standard (vehicles using the meter cable). It can not be used for cars of different meter standards, such as imported cars and old cars.Standard installed wedge bulb is for 12V(26262). To install 6V car, replace 6V wedge bulb(41981).Not perfect water proof. Depends on humid and temperature difference, glass surface may get clouded.If you remove genuine meter, indicators may get disabled. Prepare depends on your needs.Meter cable is consumable product. If there is damage and scratched on outer tube, water, oil, or dust gets into meter inside and may cause breakage. To replace mechanical meter, make sure to detect meter cable at the same time. Replace meter cable depends on your needs.
For 12V battery vehicles only (if replacing the standard wedge ball Embedded product, it can be mounted in vehicles 6V)
Speed Display
Mounting Width (mm)
Mounting Bolt Nominal Designation
...see all>
Product Options
Dimension (mm) Color (Panel) Color (Body) Weight (g) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Color (Panel) Color (Body) Weight (g) Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- White Sutenrimu / stainless steel body 270 1PC 1 63563 36657031 68.99 SGD
Shipped after 2018-03-22
Ring portion phi67, phi60 body Black Sutenrimu / black body 250 1PC 1 63561 36657022 55.99 SGD
Shipped after 2018-03-22
- White Sutenrimu / stainless steel body 250 1PC 1 63559 36657013 -
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For replacement
From Japan
On 2015-12-17 13:55:09
In the item explanation, the main body color was stain rim / black body but the thing that arrived was SUS buff body. Because the part number was the same, the explanation is wrong.
This review is about item#36657022.
Monkey Custom
From Japan
On 2015-05-21 20:46:14
I attached it to the monkey. The stainless steel body is rust resistant and the texture is good. Even in the light bulb type, the viewing image is bright as bright as possible and night visibility is also good. The motion is also accurate.
This review is about item#36657013.

Related Products