Buy more than* S$200* and get FREE SHIPPING

Speedometer

Caution
*For Japanese common models "60km / h = 1400rpm" genuine mechanical meter vehicles (meter cable using type), you can use basically. Foreign vehicles with different meter standard, old types, you cannot use. 12V battery vehicles only. It does not work c
Purpose
For 12V battery vehicles only
Mounting Width (mm)
45
Structure
Non-degradable formula
Mounting Bolt Nominal Designation
M5x17
Weight (g)
270
Dimension (mm)
Ring portion phi67, body phi60
Specification
With mechanical speed, white LED lighting, LCD panel, digital clock, stay, drum type TRIP meter built in, general purpose V letter stay, (mounting portion of body is M8), with TRIP.
...see all>
Product Options
ADD TO CART
Speed Display Color (Panel) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Display Color (Panel) Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180km/h Black DAYTONA Sutenrimu / Black body 1PC 1 48565 36657047 83.99 SGD
Shipped after 2018-04-24
140km/h black Sutenrimu / Black body 1PC 1 63571 36657065 90.99 SGD
Shipped after 2018-04-24
140km/h white Sutenrimu / stainless steel body 1PC 1 63569 36657056 -
Discontinued
[x]
ADD TO CART

Related Products