Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clutch Lock Nut Wrench

4.67 (3)
Caution
Not available to genuine clutch
Purpose
For secondary-side clutch kit for monkey (41999 /33152 /32186)
Outer Diameter
24mm
Inner Diameter (phi mm)
18.3
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 69580 36664013 16.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tightening of bearing nut
4
From Japan
On 2017-12-13 06:05:28
I bought it for the purpose of tightening the bearing nut HLB-01 (M12) of the hard lock industry with a torque wrench, but the size of the nail part was a little wide and could not be used as it was. I shaved off the width and height of the nail with a router and managed to use it. I wish it was better if the depth of the socket was a little more, but it was good in the result. It was a bit hard but I was satisfied. This product was not a bad translation, and the cause of the difficulty was that the design of the bearing holder part was an octopus. Lol
This review is about item#36664013.
Maintenance of motorcycle
5
From Japan
On 2016-06-12 20:32:47
Inferior to the manufacturer's product, it was able to be used without problems. It is not a frequently used tool, so cheap ones are saved.
This review is about item#36664013.
Honda lateral engine OH etc.
5
From Japan
On 2015-06-27 21:07:42
It is easy to use because it is shorter than two sizes one-piece type.
This review is about item#36664013.

Related Products