Buy more than* S$200* and get FREE SHIPPING

Small Motorbike Grip Short Type

3.91 (11)
Length (mm)
115
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 30 (Left and right) 22/25 Non-penetrating For moped Red Standard rubber 1Set(2PC) 1 93644 21241158 22.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Non-penetrating For moped blue Standard rubber 1Set 1 93645 21241167 22.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Non-penetrating 724mini Black / Blue Seismic gel 1Set 1 93623 21240948 29.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Non-penetrating 724mini Black / Yellow Seismic gel 1Set 1 93624 21240957 25.99 SGD
Shipped after 2018-01-22
About 30 (Left and right) 22/25 Non-penetrating 724mini White / Black Seismic gel 1Set 1 93625 21240966 27.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Penetration 724mini Black / Red Seismic gel 1Set 1 93627 21240984 25.99 SGD
Shipped after 2018-01-22
About 30 (Left and right) 22/25 Non-penetrating 724mini Black / Grey Seismic gel 1Set 1 93626 21240975 31.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Penetration 724mini Black / Yellow Seismic gel 1Set 1 93629 21241002 31.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Penetration 724mini Black / Grey Seismic gel 1Set 1 93631 21241027 27.99 SGD
Shipped after 2018-02-02
About 30 (Left and right) 22/25 Non-penetrating 724mini Black / Red Seismic gel 1Set 1 93622 21240932 31.99 SGD
Shipped after 2018-02-02
About 30 (Left and right) 22/25 Penetration 724mini Black / Blue Seismic gel 1Set 1 93628 21240993 25.99 SGD
Shipped after 2018-01-22
About 30 (Left and right) 22/25 Penetration 724mini Black White Seismic gel 1Set 1 93630 21241018 27.99 SGD
Shipped after 2018-01-24
About30 (Left and right) 22/25 Non-penetrating Moped for Red Standard rubber 1Set 1 69841 36653197 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating 724mini Black/Blue Seismic gel 1Set 1 71703 36652454 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating 724mini Black/Red Seismic gel 1Set 1 71702 36652445 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 724mini Black/Yellow Seismic gel 1Set 1 71699 36652411 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating Moped for White Standard Rubber 1Set 1 69844 36653224 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating 724mini Black/Gray Seismic gel 1Set 1 71706 36652481 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 724mini Black/Gray Seismic gel 1Set 1 71701 36652436 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 724mini Black/White Seismic gel 1Set 1 71700 36652427 -
Discontinued
[x]
About30 (Left and right) 19/22 Non-penetrating Suzuki scooter Blue Standard Rubber 1Set 1 69850 36653285 -
Discontinued
[x]
About30 (Left and right) 19/22 Non-penetrating Suzuki scooter White Standard Rubber 1Set 1 69849 36653276 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating Moped for Black Standard Rubber 1Set 1 69847 36653251 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating Moped for Namagomu Standard Rubber 1Set 1 69846 36653242 -
Discontinued
[x]
About30 (Left and right) 19/22 Penetration 789 Namagomu Standard Rubber 1Set 1 63745 36653181 -
Discontinued
[x]
About30 (Left and right) 19/22 Penetration 789 Blue Standard Rubber 1Set 1 63744 36653172 -
Discontinued
[x]
About30 (Left and right) 19/22 Penetration 789 White Standard Rubber 1Set 1 63743 36653163 -
Discontinued
[x]
About30 (Left and right) 19/22 Penetration 789 Red Standard Rubber 1Set 1 63740 36653154 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating 724mini Black/Green Seismic gel 1Set 1 71705 36652472 -
Discontinued
[x]
About30 (Left and right) 19/22 Non-penetrating Suzuki scooter Red Standard Rubber 1Set 1 69848 36653267 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating Moped for Blue Standard Rubber 1Set 1 69845 36653233 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 724mini Black/Blue Seismic gel 1Set 1 71698 36652402 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 724mini Black/Red Seismic gel 1Set 1 71697 36652393 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 789 Namagomu Standard Rubber 1Set 1 63737 36652375 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 789 Blue Standard Rubber 1Set 1 63736 36652366 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 789 White Standard Rubber 1Set 1 63735 36652357 -
Discontinued
[x]
About30 (Left and right) 22/25 Penetration 789 Purple Standard Rubber 1Set 1 63733 36652332 -
Discontinued
[x]
About30 (Left and right) 19/22 Penetration 789 Black Standard Rubber 1Set 1 63739 36653145 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating 724mini Black/Yellow Seismic gel 1Set 1 71704 36652463 -
Discontinued
[x]
About30 (Left and right) 22/25 Non-penetrating Moped for Purple Standard Rubber 1Set 1 69842 36653206 -
Discontinued
[x]
About30 (Left and right) 19/22 Non-penetrating Suzuki scooter Namagomu Standard Rubber 1Set 1 69851 36653294 -
Discontinued
[x]
About 30 (Left and right) 22/25 Penetration 789 Black Standard rubber 1Set 1 63738 36652384 -
Discontinued
[x]
About 30 (Left and right) 19/22 Non-penetrating Suzuki scooter for Black Standard rubber 1Set 1 69852 36653303 -
Discontinued
[x]
About 30 (Left and right) 22/25 Penetration For moped black Standard rubber 1Set(2PC) 1 93651 21241228 22.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Non-penetrating For moped Namagomu Standard rubber 1Set 1 93646 21241176 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 19/22 Non-penetrating For Suzuki scooter black Standard rubber 1Set(2PC) 1 93652 21241237 17.99 SGD
Shipped after 2018-01-22
About 30 (Left and right) 19/22 Penetration 789 black Standard rubber 1Set 1 93654 21241255 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 19/22 Penetration 789 Namagomu Standard rubber 1Set 1 93656 21241273 -
Discontinued
[x]
About 30 (Left and right) 22/25 Penetration For moped Namagomu Standard rubber 1Set(2PC) 1 93650 21241212 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 19/22 Non-penetrating For Suzuki scooter Namagomu Standard rubber 1Set 1 93653 21241246 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 19/22 Penetration 789 Red Standard rubber 1Set 1 93655 21241264 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Penetration 789 Red Standard rubber 1Set 1 93648 21241194 21.99 SGD
Shipped after 2018-01-24
About 30 (Left and right) 22/25 Non-penetrating For moped black Standard rubber 1Set(2PC) 1 93647 21241185 -
Discontinued
[x]
About 30 (Left and right) 22/25 Penetration For moped blue Standard rubber 1Set(2PC) 1 93649 21241203 21.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Replacing the grip of the motorcycle
5
From Japan
On 2018-01-03 12:24:52
Used for exchanging the left grip of BMW F650 Funduro. Since the size is 120 mm on the right side, I purchased another set. If possible, I would appreciate it if you can order one by one on the right side and the left side. BMW's grip is a lot of this combination on the left and right. Thank you.
This review is about item#21240984.
Grip exchange of motorcycle.
3
From Japan
On 2016-11-13 18:30:01
I felt that it was a bit more soft. It is better than normal, but when you get on for a long time your hand gets numb.
This review is about item#36653303.
Grip exchange
5
From Japan
On 2016-03-31 21:41:26
The size is perfect, and the feeling of grasping is also GOOD.
This review is about item#36653251.
For replacement
3
From Japan
On 2016-02-09 10:23:15
There is a stamp called "SCOOTER" on the part of the brim. I gave it to the original two-class MT car, but I feel uncomfortable.
This review is about item#36653251.
Change grip
5
From Japan
On 2015-10-30 16:48:49
I think that the use impression is good.
This review is about item#36653251.
Exchange of motorcycle grip
3
From Japan
On 2015-04-20 01:08:22
The feeling gripped than the genuine grip is soft and slightly thick but it is a grip that eases vibration.
This review is about item#36653251.
Refreshing the moped motorcycle
2
From Japan
On 2014-12-07 14:52:06
Suzuki's moped has a handle diameter of special, so I chose this grip for Suzuki. I used it for Let's 2, but the flange of the throttle pipe did not fit. There is no problem in terms of use, but it looks a bit ...
This review is about item#36653303.
Commuting · Shopping
5
From Japan
On 2013-12-19 14:24:57
I put on a JOG feeling better than the original, I like red coloring. I would like to attach other colors.
This review is about item#36653197.
Bike grip exchange
3
From Japan
On 2013-08-22 10:42:25
This time, two cars are installed and replaced, one is used, the other is installed SP1 grip, the price is somewhat higher than the actual item, but I would like to recommend SP1 grip. This time, I bought it at the price, but since there are various kinds of goods, I think that purchasing from touching the product is better if possible.
This review is about item#36653242.
Used as a genuine substitute at repair
4
From Japan
On 2012-11-08 20:45:52
It is "right 25 / left 22" on the product page, but in the actual package it was "right 22 / left 19". Although I managed to install it, I hope that the notation is wrong. I would like you to handle shorter type (105 mm) etc.
This review is about item#36653303.

Related Products