Buy more than* S$200* and get FREE SHIPPING

Compact Clock

3.25 (4)
Batteries
LR1130
Dimension (mm)
W37xH25xD10
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mu Light Black body 1PC 1 62472 36658763 -
Discontinued
[x]
Mu Light Clear Body 1PC 1 62471 36658754 -
Discontinued
[x]
With light Clear body 1PC 1 62469 36658736 -
Discontinued
[x]
With light Black body 1PC 1 62470 36658745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Mounting on the handle of the motorcycle
3
From Japan
On 2015-09-09 14:59:27
Necessary enough, especially not dissatisfied. The backlight is dark and readable in the dark. In this case it may have been good for the same type manufacturers without backlights of the same manufacturer.
This review is about item#36658745.
For motorcycles
1
From Japan
On 2014-10-19 19:59:10
Although it is for bike, the display is too small DAYTONA so I trusted and purchased it without confirmed the size well. Fail (haha)! It is!
This review is about item#36658736.
Mounting on NSR 250
4
From Japan
On 2014-10-16 23:04:13
Although it installs with a double-sided tape, even if it pastes it after cleaning the pasting surface with a parts cleaner, the adsorption power of the hook and loop fastener is strong and it will peel off. In addition, the feeling fixed when it is a Velcro tape is low, it seems that it will peel off when using the light button next to it. So, I installed it with thick double-sided tape without using Velcro. I feel that worry that this person is strongly peeled off feeling fixed.
This review is about item#36658745.
Mounting on mini bike
5
From Japan
On 2014-08-18 07:50:35
I attached it to the handle part of a mini-bike (Super Cub). It is very compact and does not get in the way. However, the display is easy to see, and you can check the time firmly while driving. Although I used it in the touring (1,000 km or more) this time, the double-sided tape and the Velcro stick did not peel off. I am very satisfied.
This review is about item#36658763.

Related Products