Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermo Protect Wrap

4.39 (18)
Heat-Resistant Temperature (deg C)
1100
...see all>
Product Options
ADD TO CART
Size Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25mmx4.5m Standard tea 1PC 1 93658 21238778 46.99 SGD
In stock
50mmx4.5m Standard tea 1PC 1 93659 21238787 69.99 SGD
In stock
50mmx4.5m Graphite black 1PC 1 93661 21238805 69.99 SGD
In stock
25mmx4.5m Graphite black 1PC 1 93660 21238796 46.99 SGD
In stock
50mmx5m white White 1PC 1 93662 21238814 69.99 SGD
In stock
25mmx5m white White 1PC 1 93663 21238823 46.99 SGD
In stock
25mmx5m White White 1PC 1 60134 36657826 -
Discontinued
[x]
25mmx4.5m Standard Brown 1PC 1 30555 36657774 -
Discontinued
[x]
50 mm x 4.5 m Standard Brown 1PC 1 30556 36657783 -
Discontinued
[x]
25mmx4.5m Graphite Black 1PC 1 30801 36657792 -
Discontinued
[x]
50 mm x 4.5 m Graphite Black 1PC 1 30802 36657801 -
Discontinued
[x]
50 mm x 5 m White White 1PC 1 60133 36657817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Winding on an Exhaust Pipe
4
From Japan
On 2018-05-20 17:17:41
It is difficult when the turning angle winds around the rug but it is easy to work other than that.
This review is about item#21238805.
Cowl insulation measures
5
From Japan
On 2018-04-17 14:41:51
I think that workability is good because it can cut easily with so-called bandage with scissors. Since there is no sealant, I think that it is better to think about using the adhesive according to the environment according to the situation and considering the insulation of the limited part because it is not a sheet. It is used as a countermeasure in the case where the aluminum tape is heated or the glass wool is heat-damaged. Since heat resistance is 1100 ° C, it is judged that it is unlikely that heat-insulating material will be heat-damaged.
This review is about item#21238796.
2 cycle chamber used
5
From Japan
On 2018-03-31 08:50:49
I also have things well, easy to use and will be purchased in the future
This review is about item#21238805.
ape100 Wils Wynn up muffler exhaust fitted to prevent burns etc.
5
From Japan
On 2018-03-19 17:02:53
Because it was remodeled to an up muffler, by fitting this Daytona's battlefield where burning and melting hits the foot and power filter cover (K ​​& N precharger cover) 【Ultra high temperature heat countermeasures It was able to prevent burns and dissolving of the cover. Furthermore, the song of Daytona company, 【Power up of engine】 Because it was also made, it was a product of great satisfaction. It is a word of "amazing".
This review is about item#21238778.
Insulation at heating of piping
3
From Japan
On 2018-02-21 14:45:11
Is insulation more expensive if there is a little more thickness? I think that it is advantageous as construction feasibility is impaired. If it is molded in a spiral shape, if there are objects of type that can be used only by winding it will be able to cope with diameters of various pipes, and construction will be easier? ,I thought.
This review is about item#21238778.
On the chimney of the wood stove
5
From Japan
On 2017-04-13 22:41:41
I used it for insulation of a wood stove for camping. The effect of heat insulation was high, it was able to be used without problems without melting the tent.
This review is about item#21238805.
Emergency repair of marine engine exhaust pipe
5
From Japan
On 2017-04-12 17:44:42
It was used for emergency repair of a hole of exhaust pipe of diesel turbo engine. Because of the exhaust pipe just after the turbine, there were not quite a few items to adapt, but since this product has a high heat resistance temperature it plays a full role
This review is about item#21238805.
Maintenance of the motorcycle
3
From Japan
On 2017-02-02 16:51:56
We used it for maintenance of Steed 400.
This review is about item#36657792.
Koukann
5
From Japan
On 2016-03-09 20:42:28
Iiyo
This review is about item#36657801.
Winding on a muffler
1
From Japan
On 2015-12-29 20:31:51
I was rolling on a car muffler, but it quickly got burned and it got crisp. Is the temperature too high?
This review is about item#36657774.

Related Products