Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Banjo Bolt

5.00 (4)
Material
Stainless
...see all>
Product Options
ADD TO CART
Screw Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10xP1.00 Single 1PC 1 34009 36651325 -
Discontinued
[x]
M10xP1.25 Double (brake switch) 1PC 1 45257 36651377 -
Discontinued
[x]
M10xP1.00 Double 1PC 1 34015 36651361 -
Discontinued
[x]
M10xP1.00 Double (brake switch) 1PC 1 45258 36651386 -
Discontinued
[x]
M10xP1.00 Single (brake switch) 1PC 1 45260 36651404 -
Discontinued
[x]
3/8x24 Single (brake switch) 1PC 1 46919 36651413 -
Discontinued
[x]
M10xP1.25 Double 1PC 1 34014 36651352 -
Discontinued
[x]
M10xP1.00 Single (with air bleed) 1PC 1 65959 36651422 45.99 SGD
Shipped after 2018-01-23
M10xP1.25 Single 1PC 1 34007 36651316 -
Discontinued
[x]
M10 x P1.00 Short Single 1PC 1 34011 36651343 -
Discontinued
[x]
M10 x P1.00 Long Single 1PC 1 34010 36651334 -
Discontinued
[x]
M10xP1.25 Double (with air bleed) 1PC 1 65963 36651447 -
Discontinued
[x]
M10xP1.25 Single (brake switch) 1PC 1 45259 36651395 -
Discontinued
[x]
M10xP1.25 Single (with air bleed) 1PC 1 65961 36651431 49.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For dressing up on a brake OH
5
From Japan
On 2016-12-19 18:21:05
There is satisfaction of maintenance clearly seen clearly.
This review is about item#36651316.
As a brake part
5
From Japan
On 2015-04-15 18:23:38
Each part is complete and it is very convenient. There is also no image, so it will be faster if there is an image. I checked it in the manufacturer catalog and ordered it. You can buy the same things cheaply.
This review is about item#36651361.
Two wheel brake line
5
From Japan
On 2013-08-01 21:45:31
Although it can not be used even with genuine bolts when exchanging for the line of stain mesh, we also exchanged bolts for appearance refreshment. There are also aluminum banjos, but considering that the torque strength and alumite color comes bald over the years, even if it is a little high, the stain is better.
This review is about item#36651316.
For W3 carburettor
5
From Japan
On 2013-04-17 16:14:00
I wanted a little long eyes, so I found a reasoning banjo bolt! Instantly ordered it without delay.
This review is about item#36651325.

Related Products