Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TYPE-1 One piece Clear 1PC 1 63123 36658526 -
Discontinued
[x]
TYPE-1 1 piece Carbon color 1PC 1 63126 36658544 -
Discontinued
[x]
TYPE-1 1 piece Black 1PC 1 63129 36658562 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Protection of motorcycle fuel tank
5
From Japan
On 2014-08-24 16:17:26
It was very convenient to prevent scratches. About the thickness of the seal is satisfactory, I think that it is better to have a little more width.
This review is about item#36658526.
Paste on the motorcycle tank
5
From Japan
On 2014-03-16 15:04:28
This shape was easy to paste even in a tank of a motorcycle, it was nice because it is inconspicuous.
This review is about item#36658526.
Prevent scratches on motorcycle tank
4
From Japan
On 2013-02-09 13:06:57
Adhesion to the tank was moderate hardness, it did not enter bubbles, it was good, the appearance also fits well with the bike of Silver.
This review is about item#36658562.

Related Products