Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chain Brush

5.00 (1)
Overall Length (mm)
260
Compatible
(Chains) 415-630
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 61422 36663977 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike, bicycle chain maintenance
5
From Japan
On 2013-09-04 12:57:53
It's easy to handle and it's excellent one that can be cleaned at the same time on three sides!
This review is about item#36663977.

Related Products