Buy more than* S$200* and get FREE SHIPPING

Double Riding Belt

4.75 (8)
Caution
If there is play around riders waist, you cannot enjoy the effect. Confirm rider's waist size with wear before purchase.
Grip Length (mm)
100
Belt Width (mm)
83
...see all>
Product Options
ADD TO CART
Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 80/ about215 M 1PC 1 69813 36659025 45.99 SGD
In stock
About 98/ about215 L 1PC 1 70500 36659034 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Two seater with children and motorbikes
5
From Japan
On 2017-06-25 18:16:51
Purchasing because turning hands on belts and clothes / waist was a heavy burden on children. If you use this, children say it is comfortable. Owing to the wide belt, there is little burden on the West. The feeling of security was greatly improved. I wish I could purchase it soon.
This review is about item#36659034.
Tandem with my wife at SR 400
4
From Japan
On 2017-05-14 20:19:31
I thought that "Tandem with bride should be easier", I bought it. By attaching this product to the rider - the passenger can hold a firm place. Before introduction, the back was pushed at the time of breaking, it was difficult to operate, but after introduction it became quite easy.
This review is about item#36659025.
Two-seater
4
From Japan
On 2015-09-01 15:02:38
I made it to L size because my stomach is 100 cm, but it was too big. I am happy with tandem and goods.
This review is about item#36659034.
To put a child on a motorcycle.
5
From Japan
On 2015-05-25 17:41:02
It is secure with a solid product.
This review is about item#36659025.
Bike Touring with Children
5
From Japan
On 2015-04-14 20:20:42
The grip size of the grasping part is thin, so it seems easy for the child to grasp. However, since it is not supposed to be able to hold the weight of self-confidence if it is child's grip strength, I think that it should be caught as an auxiliary device.
This review is about item#36659034.
Motorcycle tandem
5
From Japan
On 2013-10-20 09:16:20
Even if you put it behind you feel a sense of security at all. It was easy to listen to the person who got behind and was able to be relieved. I think that it is indispensable for tandem. If you tandem on the highway it is a necessity. I'm glad I bought it. I am glad to use it. . . is.
This review is about item#36659025.
Tandem Touring etc.
5
From Japan
On 2013-06-14 14:14:27
Since the size was bigger than I thought, I think that I was also good under 1 other size, the feeling of use was also good grip.
This review is about item#36659034.
Run in tandem
5
From Japan
On 2011-06-24 19:55:30
I bought it for a tandem trip with a 6 year old child. When you get stuck on the belt, the stability feeling increases considerably in tandem. It is a must-have item for tandem with small children.
This review is about item#36659025.

Related Products