Buy more than* S$200* and get FREE SHIPPING

Digital Tachometer

Caution
It is required to equip 12V DC power supply.12V AC to power vehicles, vehicle battery free cannot be fitted. To prevent meter malfunctions, spark plugs are available always incorporate resistors register type.Also, as far as possible from Plug / Plug cord
Engine Type
(measurable) Two-cycle 1/2/3/4 cylinder, four-cycle 1/2/3/4/5/6/8 cylinder
Display
Update time / approx. 0.6 seconds (times) With range / 100-19, 990 rpm (depending on the number of cylinders) maximum rotation number memory Precision two-stroke / +/- 10 rpm, four-stroke +/- 20 rpm Biodegradable / 10 rpm increments 24-Hour cl
Power
INTERNAL BACKUP /ML2430 RECHARGEABLE LITHIUM BATTERY (3 V COIN)
Weight (g)
About 40 (only main part)
Dimension (mm)
(MAIN BODY) H36xW76 x D14.5
Set Contents
Speedometer console, pickup Center (TypeA/B set) tachometer joint cable (800 mm), external power supply code electro taps, (30 mm x 50 mm) hook and loop fastener tape and instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 46161 36657397 -
Discontinued
[x]
ADD TO CART

Related Products