Buy more than* S$200* and get FREE SHIPPING

Digital Temp Meter

5.00 (2)
Caution
It is required to equip 12V DC power supply.12V AC to power vehicles, vehicle battery free cannot be fitted. use the when reusing the thermistor (sensor on tapered threads R1/8) install new seal.
Measurement Unit
Celsius/Fahrenheit conversion display available
Display
Update time 0.6 seconds. (times) / Accuracy / +/- 0 to +/-5 degree c (varies depending on temperature) Biodegradable/0.1 degree increments (200 degree c), 1 degree c increments (201 degree c to ) 24-Hour clock / watch
Power
Built-in backup / ML2430 rechargeable lithium battery (coin type 3V)
Type
Oil temperature/compatible with water temperature (-50 to 250 degree c)
Weight (g)
About 40 (body only)
Dimension (mm)
(Body) H36xW76xD14.5
Set Contents
Digital temperature meter, thermistor (R1/8 tapered threads sensor), thermistor joint cable (about 2000 mm), external power supply cord (about 2000 mm), electro-tap, hook and loop fastener tape (30 mm x 50 mm), instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 46162 36657406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike temperature
5
From Japan
On 2015-04-01 22:53:29
It is simple and easy to see. It is satisfactory because temperature is also displayed in real time.
This review is about item#36657406.
Mounting on a motorcycle
5
From Japan
On 2012-04-07 17:20:52
I am satisfied.
This review is about item#36657406.

Related Products