Buy more than* S$200* and get FREE SHIPPING

Digital Meter Mounting Stay

5.00 (4)
Specification
Single mount type, exact size for TP chucker (67532), digital meter (46161 / 46162)
...see all>
Product Options
ADD TO CART
Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Left side Clear anodized finish 1PC 1 37058 36657546 15.99 SGD
Shipped after 2018-04-25
(Meter mounting portion) 80x40 Left Black anodized finish 1PC 1 37059 36657555 15.99 SGD
In stock
- Right side. Clear anodized finish 1PC 1 37056 36657521 15.99 SGD
Shipped after 2018-04-25
(Meter mounting section) 80 x 40 On the right side Black alumite finishing 1PC 1 37057 36657537 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Digital meter installation
5
From Japan
On 2017-02-20 20:20:26
The price is also cheap, I think that versatility is quite high. There are quite a bit of thickness so there is a sense of security.
This review is about item#36657555.
Installation of motorcycle oil temperature gauge
5
From Japan
On 2016-09-30 18:22:15
Although Daytona made stays are used from a long time ago, the texture is also good, it has rigidity and is easy to use. I am satisfied with the setting of the stage attached to L / R. It is convenient if there are several types of angle on the bolt tightening side to say greedy.
This review is about item#36657537.
Meter installation
5
From Japan
On 2014-10-27 23:50:56
The price is also cheap, things are properly done. Because it is made of Daytona.
This review is about item#36657537.
I used it to attach a tachometer.
5
From Japan
On 2014-04-14 21:27:15
I used it to attach a tachometer of Daytona. It was perfect. It is also appreciated that there are left and right types.
This review is about item#36657555.

Related Products