Buy more than* S$200* and get FREE SHIPPING

Rearview Mirror Adapter

5.00 (3)
Type
Master Cylinder Clamp
Material
Aluminum
...see all>
Product Options
ADD TO CART
Compatible Handle Mounting Pitch (mm) Screw Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Handle Mounting Pitch (mm) Screw Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi22.2 (Clamp) 32 Left-hand thread (M10 x P1.25) Black 1PC 1 34628 36654484 -
Discontinued
[x]
phi22.2 (Clamp) 32 Right screw (M10 x P1.25) Transparent- 1PC 1 20602 36654457 19.99 SGD
Shipped after 2018-04-25
phi 22.2 (Clamp)32 Right screw(M10 X P1.25) Black 1PC 1 13326 36654441 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For mirror mounting of motorcycle
5
From Japan
On 2015-08-04 21:52:18
Good to be clear
This review is about item#36654441.
For external mirror mounting
5
From Japan
On 2015-07-03 15:24:25
Aluminum texture was good and the handle around was tightened.
This review is about item#36654441.
repair
5
From Japan
On 2014-09-17 15:42:56
It can be used without problems.
This review is about item#36654484.

Related Products