Buy more than* S$200* and get FREE SHIPPING

Headlight ON/OFF Switch

5.00 (2)
Rated Voltage (V)
12 V-6V SHARED
Type
For phi 22.2 hand clamp type for H4 bulb (no H7)
Length (mm)
For H4 bulb 600 (harness)
Specification
Seesaw type switch adapted
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 21705 36653671 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2015-11-19 16:15:48
It was easy to install. It will function normally. Just worry about waterproofness, I will try using it for a while.
This review is about item#36653671.
At the time of engine start. The burden on the battery is also reduced
5
From Japan
On 2014-12-23 13:37:10
Just turning on the key and turning the light ON starter put a burden on the battery, so I turn on the engine after turning on the engine I think that it is very battery thought.
This review is about item#36653671.

Related Products