Buy more than* S$200* and get FREE SHIPPING

Master Cylinder Repair

5.00 (2)
Compatible
Clutch master cylinder for
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14mm only 1Set 1 27812 36651203 23.99 SGD
In stock
5/8 dedicated 1Set 1 27811 36651194 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
83 year model RG - γ (GJ 21 A) restore of rear master cylinder
5
From Japan
On 2015-10-01 19:48:40
The primary cup and the secondary cup attached to the piston in the rear master cylinder are deteriorated and the liquid has leaked Since the parts no longer come out as discontinued, ordering this part in various ways tried in just eight . Although the shape itself of the piston does not match, the primary cup and the secondary cup can be diverted It was saved because I was able to restore with genuine parts that I was giving up
This review is about item#36651203.
Regeneration of brake master cylinder of bike out of print car
5
From Japan
On 2014-06-01 10:53:15
With out-of-print cars, there were no parts and the diameter of the repair kit was the same, so I ordered it, but as expected, the parts themselves do not fit. However, since the packing used was roughly the same size, remove only the packing from the purchased repair kit, replace it with the packing used for out-of-print car, check the operation, revive the master cylinder did.
This review is about item#36651194.

Related Products