Buy more than* S$200* and get FREE SHIPPING

Main Jet 6 Size Set, A

3.00 (2)
Diameter (mm)
6
Height (mm)
11.5
...see all>
Product Options
ADD TO CART
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mikuni Hexagon large type # 150, 160, 170, 180, 190, 200 each one 1Set 1 40236 36666542 -
Discontinued
[x]
Mikuni Hexagon large type # 240,250,260,270,280,290 each two 1Set 1 93755 21238848 41.99 SGD
Shipped after 2018-01-24
Mikuni Hexagon large type # 150,160,170,180,190,200 each one 1Set 1 93756 21238857 23.99 SGD
In stock
Mikuni hexagonal large type # 240, 250, 260, 270, 280, 290, 2 each 1Set 1 31086 36666533 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Suzuki RG 250 Γ carburetor set
1
From Japan
On 2016-11-15 20:48:42
Since the thread diameter of the thread was not large (5.2 mm), I shuffled it with a 5 mm die and used it
This review is about item#21238857.
Motorcycle maintenance
5
From Japan
On 2011-09-17 10:43:06
Because there was a possibility that it was not stocked at the parts shop, I asked MonotaRO. It saves us troubles by going out to the store and saving the trouble of getting ordered and buying it cheaper than regular price.
This review is about item#36666542.

Related Products