Buy more than* S$200* and get FREE SHIPPING

Main Jet 6 Size Set, B

4.57 (7)
Diameter (mm)
8
Height (mm)
9
...see all>
Product Options
ADD TO CART
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mikuni round large type # 85,90,95,100,105,110 each one 1Set 1 93758 21238875 24.99 SGD
Shipped after 2018-04-25
Mikuni round large type # 100,105,110,115,120,125 each one 1Set 1 93759 21238884 23.99 SGD
Shipped after 2018-04-23
Mikuni round large type # 120,125,130,135,140,145 each one 1Set 1 93760 21238893 23.99 SGD
Shipped after 2018-04-23
Mikuni round large type # 70,75,80,85,90,95 each one 1Set 1 93757 21238866 23.99 SGD
Shipped after 2018-04-23
Mikuni Round large type # 85, 90, 95, 100, 105, 110 each one 1Set 1 31090 36666567 -
Discontinued
[x]
Mikuni Round large type # 100, 105, 110, 115, 120, 125 each one 1Set 1 31092 36666576 -
Discontinued
[x]
MIKUNI round shape large type # 70, 75, 80, 85, 90, 95 X 1 each 1Set 1 31089 36666551 -
Discontinued
[x]
MIKUNI round shape large type # 120, 125, 130, 135, 140, 145 x 1 each 1Set 1 31094 36666585 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For motorcycle cab
5
From Japan
On 2016-09-08 07:08:13
It can be used without problems and it was cheap and saved
This review is about item#21238884.
Carburetor setting
5
From Japan
On 2015-10-27 01:52:55
It can be used without problems.
This review is about item#36666567.
Cab setting
5
From Japan
On 2015-04-15 19:49:59
I bought it for the cab setting. I arrive and will be saved the next day I ordered.
This review is about item#36666576.
Cab adjustment
4
From Japan
On 2014-05-26 14:52:26
I bought it with the setting of the carburetor. I think that it is reasonable with 6 pieces. If it is greedy it is better if it is 2.5 increments ...
This review is about item#36666576.
74 to 75
4
From Japan
On 2014-05-16 20:12:55
Although it was able to be set with 74 originally attached, it had been processed. I want to return to a non-processed one and purchased for 75 purpose. Round part (not screw part) It was slightly larger than what was attached with diameter, but there is no problem with installation and use. The price is not complicated at all. I think the purpose of set selling is almost a setting, but the 5 steps are slightly coarse. You may buy it if you have 2.5 increments, but you do not have to buy the same one anymore.
This review is about item#36666551.
Cab setting
4
From Japan
On 2013-10-20 20:09:21
It was able to be used without problems. The set price is profitable. 2.5 / 7.5 size may also be good.
This review is about item#36666576.
Motorcycle maintenance
5
From Japan
On 2013-05-18 00:48:32
I bought it for the setting of the cab. It is cheaper than the price at a certain motorcycle shop, but it is caution as this product will be higher if it is purchased only by including fees etc.
This review is about item#36666576.

Related Products