Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Main Jet Set

4.83 (6)
Diameter (mm)
6
Type
Keihin round large type
Height (mm)
8
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
# 105,110,115,120,125,130 each four 1Set 1 31096 36666621 -
Discontinued
[x]
# 130,135,140,145,150,155 each two 1Set 1 31102 36666655 -
Discontinued
[x]
# 140,145,150,155,160,165 each two 1Set 1 31103 36666664 -
Discontinued
[x]
# 110,112,115,118,120,122 each one 1Set 1 34453 36666682 -
Discontinued
[x]
# 120,125,130,135,140,145 each one 1Set 1 93766 21238954 23.99 SGD
In stock
# 110,112,115,118,120,122 each one 1Set 1 93770 21238988 27.99 SGD
Shipped after 2018-06-26
# 105,110,115,120,125,130 each four 1Set 1 93764 21238936 81.99 SGD
Shipped after 2018-06-26
# 110,115,120,125,130,135 each one 1Set 1 93765 21238945 27.99 SGD
Shipped after 2018-06-26
# 130,135,140,145,150,155 each two 1Set 1 93767 21238963 45.99 SGD
Shipped after 2018-06-26
# 100,102,105,108,110,112 each one 1Set 1 93769 21238972 -
Discontinued
[x]
# 100, 105, 110, 115, 120, 125 each one 1Set 1 31095 36666612 -
Discontinued
[x]
# 110, 115, 120, 125, 130, 135 each one 1Set 1 31098 36666637 -
Discontinued
[x]
# 100, 102, 105, 108, 110, 112 each one 1Set 1 34452 36666673 -
Discontinued
[x]
# 120, 125, 130, 135, 140, 145 each one 1Set 1 31100 36666646 -
Discontinued
[x]
# 100,105,110,115,120,125 each one 1Set 1 93763 21238927 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For use with KEIHIN PE 28
4
From Japan
On 2016-02-27 10:41:29
I think that it is cheap because it was a set in terms of price. There seemed to be somewhat miscellaneous thing that there were things that each number was difficult to read and the engraved mark was upside down.
This review is about item#36666637.
I used it for setting of CVK carburetor.
5
From Japan
On 2015-08-23 22:33:49
I bought it for the cab setting of Zephyr 750. It is 6 size set so it was good to try various settings! Since quality is also a product of Daytona, it was safe to use. The condition of my car also became perfect.
This review is about item#36666612.
Used for overhaul of old car
5
From Japan
On 2015-08-09 15:17:08
I used it for indispensable fire by muffler normal return. I have counts in small ways and I find it handy. Thanks to it I regain it. It was the best in COSPA.
This review is about item#36666612.
Motorcycle setting
5
From Japan
On 2015-06-04 14:45:06
I am using it without problems.
This review is about item#36666646.
To the setting of a genuine cab of a motorcycle
5
From Japan
On 2015-05-04 19:06:36
Especially it was able to be used without problems. Because it is a product of Daytona, it can be used with confidence.
This review is about item#36666646.
NS-1 Cab setting
5
From Japan
On 2014-07-22 17:24:21
I bought it for cab setting of NS-1. Because it is complete to a certain fine count, we can save the trouble of going to the bike shop. Because there is no shop nearby, it is saved considerably.
This review is about item#36666637.

Related Products