Buy more than* S$200* and get FREE SHIPPING

Main Jet Set

5.00 (1)
Diameter (mm)
6
Height (mm)
8.5
...see all>
Product Options
ADD TO CART
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Keihin all screw type small type # 55,60,65,70,75,80 (each one) 1Set 1 31110 36666752 -
Discontinued
[x]
Keihin all screw type small type # 70,75,80,85,90,95 (each one) 1Set 1 31087 36666743 -
Discontinued
[x]
Keihin all screw type small type # 85,90,95,100,105,110 (each one) 1Set 1 31111 36666761 -
Discontinued
[x]
Keihin all screw-type small type # 70,75,80,85,90,95 (one each) 1Set 1 93980 21239952 29.99 SGD
Shipped after 2018-01-26
Keihin all screw-type small type # 55,60,65,70,75,80 (one each) 1Set 1 93981 21239968 23.99 SGD
In stock
Keihin all screw-type small type # 85,90,95,100,105,110 (one each) 1Set 1 93982 21239977 29.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power up and optimize the engine
5
From Japan
On 2017-01-26 14:51:31
Since it is not suitable for motorcycles in winter in winter, I will use it after it is spring.
This review is about item#21239977.

Related Products