Buy more than* S$200* and get FREE SHIPPING

Main Jet

5.00 (1)
Diameter (mm)
8
Type
Mikuni round oversized type
Height (mm)
10.5
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
# 60,65,70,75,80,85 each one 1Set 1 31112 36666777 -
Discontinued
[x]
# 70,75,80,85,90,95 each one 1Set 1 31113 36666786 -
Discontinued
[x]
# 80,85,90,95,100,105 each one 1Set 1 31115 36666795 -
Discontinued
[x]
# 70,75,80,85,90,95 each one 1Set 1 93984 21239995 29.99 SGD
Shipped after 2018-05-30
# 80,85,90,95,100,105 each one 1Set 1 93985 21240004 -
Discontinued
[x]
# 60,65,70,75,80,85 each one 1Set 1 93983 21239986 24.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cab setting of birdie 90
5
From Japan
On 2015-11-02 15:46:01
I tried every effort due to bady 90 engine malfunction but did not improve, I was not repairing and changed the idea in the tuning direction I chose to replace the main jet for the time being. Birdie 90 purchased this product because there is no setting of the oversize OR of the pure jet. It is very expensive to buy one by one, but this item is very valuey with 6 pieces set. I tried 85 sizes first, but my faults were improved with 1 shot ... It was disappointing that I was amazed at what was my hard work. For the time being I wanted to thank for this product, it was a good study.
This review is about item#36666777.

Related Products