Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Main Jet 6 Size Set M

4.31 (16)
Diameter (mm)
5
Type
Keihin round small type (PC20)
Height (mm)
6.7
...see all>
Product Options
ADD TO CART
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
# 110,115,120,125,130,135 each one 1Set 1 93991 21240065 23.99 SGD
In stock
# 65,70,75,80,85,90 each one 1Set 1 93988 21240038 23.99 SGD
In stock
# 85, 90, 95, 100, 105, 110 each one 1Set 1 31119 36666856 -
Discontinued
[x]
# 65,70,75,80,85,90 each one 1Set 1 31117 36666831 -
Discontinued
[x]
# 75,80,85,90,95,100 each one 1Set 1 31118 36666847 -
Discontinued
[x]
# 110,115,120,125,130,135 each one 1Set 1 35993 36666865 -
Discontinued
[x]
# 75,80,85,90,95,100 each one 1Set 1 93989 21240047 23.99 SGD
In stock
# 85,90,95,100,105,110 each one 1Set 1 93990 21240056 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Adjust carburetor
5
From Japan
On 2018-05-27 18:25:54
I changed the engine from 50cc to 107cc and purchased for adjustment. The adjustment is rather difficult.
This review is about item#21240056.
Carburetor adjustment
3
From Japan
On 2017-12-27 02:48:18
I want a size set of 6 in increments of 2.5 instead of 5 increments.
This review is about item#21240038.
Used for AF34DIO early model
5
From Japan
On 2017-10-07 15:58:54
Adjusted to AF34DIO early model at 80 or 85 Because the chamber is making something good, I got the best tune at number 80
This review is about item#21240047.
Motorcycle Maintenance
5
From Japan
On 2017-09-28 23:27:45
I used it for a cheap PC 20 copy cab made in China, but wearing and setting it out without problems. However, as always I think the shipping fee is high
This review is about item#21240047.
Turnip 90 Cab PC 20 used for cab
5
From Japan
On 2016-04-20 02:32:30
I used it for turnip 90 cab and PC 20 cab, but it does not matter.
This review is about item#36666847.
Cab setting of Super Cub
5
From Japan
On 2015-08-27 23:44:33
I am satisfied with the price, but it was disappointing that there is no number 82 and that the engraved number is small and it is hard to see.
This review is about item#36666831.
Carburetor setting
4
From Japan
On 2015-07-09 12:21:52
For buying online, the price is subtle. Since individuals are purchasing, I can not ask for it frequently, but with purchase of 3000 yen, free shipping fee is attractive. Also, when purchasing together, I will use it.
Replacement with the keihin of the main jet and spare
3
From Japan
On 2015-06-26 09:55:15
Used for pc18, no problem. I think that it can still be done cheaply
This review is about item#36666847.
Cab setting
5
From Japan
On 2015-05-25 20:23:09
Because the fuel becomes thin with the intake tune of KSR 110 and the condition does not come out, exchange the main jet with 90! If you increase the inspiration, you will not get better unless you raise the fuel! Basically the low count is for low and medium speed, if the count goes up it will be for medium speed.
This review is about item#36666847.
For adjustment
5
From Japan
On 2015-05-02 17:31:54
I thought it would be nice if there was a little finer from 100, but I was glad that I could try various things. It is difficult to have it if it is possible to assemble a set of desired numbers if possible.
This review is about item#36666865.

Related Products