Buy more than* S$200* and get FREE SHIPPING

Main Jet 6 Size Set N

4.71 (7)
Diameter (mm)
6
Height (mm)
16.5
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Keihin Hex large type (PE cab) 1Set 1 31122 36666901 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31123 36666917 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31124 36666926 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31091 36666874 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31093 36666883 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31121 36666892 -
Discontinued
[x]
Keihin Hex large type (PE cab) 1Set 1 31125 36666935 -
Discontinued
[x]
Keihin hexagonal large type (PE cab) 1Set 1 93807 21239024 34.81 SGD
Shipped after 2017-06-02
Keihin hexagonal large type (PE cab) 1Set 1 93808 21239033 33.59 SGD
Shipped after 2017-05-29
Keihin hexagonal large type (PE cab) 1Set 1 93992 21240074 37.12 SGD
Shipped after 2017-06-02
Keihin hexagonal large type (PE cab) 1Set 1 93993 21240083 34.81 SGD
Shipped after 2017-06-05
Keihin hexagonal large type (PE cab) 1Set 1 93994 21240092 37.12 SGD
Shipped after 2017-06-01
Keihin hexagonal large type (PE cab) 1Set 1 93995 21240108 37.12 SGD
Shipped after 2017-06-02
Keihin hexagonal large type (PE cab) 1Set 1 93996 21240117 37.12 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
To maintenance
5
From Japan
On 2016-07-12 17:06:23
Problem-free goods. It survived because cheap to buy.
This review is about item#36666926.
Motorcycle cab adjustment
5
From Japan
On 2015-11-20 21:02:01
It is profitable than buying individually.
This review is about item#36666892.
Main jet exchange and fuel adjustment adjustment
5
From Japan
On 2015-10-06 09:19:30
It was used to KOSO 28mm big cab. Quality and performance, can be used with confidence very well.
This review is about item#36666917.
Setting of the bike
5
From Japan
On 2015-06-04 14:47:34
I use without problems.
This review is about item#36666926.
Cab Settings
3
From Japan
On 2015-05-25 16:12:10
Also good it can use the normal quality.
This review is about item#36666874.
Used for seasonal FCR cab setting
5
From Japan
On 2015-03-31 22:01:29
I think that it is cheaper than buying genuine products. There is no variation in quality as well.
This review is about item#36666935.
Motorcycle carburetor
5
From Japan
On 2014-06-27 15:38:39
very good
This review is about item#36666917.

Related Products