Buy more than* S$200* and get FREE SHIPPING

Main Jet Set

5.00 (3)
Diameter (mm)
Height (mm)
...see all
Product Options
ADD TO CART
Type Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -   1Box(500PC) 1 No.1 33143074 169.90 SGD
In stock
- -   1PC 1 HT M80x6(OH4) #3 08274515 2,179.90 SGD
Shipped after 2017-05-01
- - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-M3 08518492 45.27 SGD
Shipped after 2017-05-11
- -   1PC 1 BUHW 35020727 10.24 SGD
Shipped after 2017-05-01
Built-in full-wave rectifier - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VXD2130-02-3DR1 30732362 -
Discontinued
[x]
- -   1PC 1 19 34821227 86.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-09-10 02:17:50
For the time being cheap, can not buy anywhere else, use is no problem.
This review is about item#21239067.
For the setting of the four-wheel buggy
5
From Japan
On 2013-08-18 13:06:12
This type was saved because it was not quite
This review is about item#36666953.
AF35 setting of DIO bore up
5
From Japan
On 2012-09-19 15:55:23
cheap. Cheaper than other net shop. I do not feel that buy in retail stores with a store. Thanks!
This review is about item#36666944.

Related Products