Buy more than* S$200* and get FREE SHIPPING

Design Muffler Guard

4.75 (4)
Compatible Diameter (mm)
40 to 51
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 inches Straight Chrome 1PC 1 66793 36657591 55.99 SGD
Shipped after 2018-05-24
Vertical curved Chrome 1PC 1 66794 36657607 45.99 SGD
Shipped after 2018-05-24
Horizontal curvature Chrome 1PC 1 66795 36657616 51.99 SGD
Shipped after 2018-05-24
7 in. Straight Black (heat-resistant black paint) 1PC 1 66796 36657625 45.99 SGD
Shipped after 2018-05-24
Vertical curved Black (heat-resistant black paint) 1PC 1 66798 36657643 -
Discontinued
[x]
Horizontal curvature Black (heat-resistant black paint) 1PC 1 66799 36657652 -
Discontinued
[x]
12 inches Straight Black (heat-resistant black paint) 1PC 1 66797 36657634 -
Discontinued
[x]
7 in. Straight Chrome 1PC 1 66792 36657582 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For muffler thermal shutdown
5
From Japan
On 2015-08-06 20:16:07
Thank you for prompt response. I went to tooling about 400 kilometers by installing it immediately. I think it is not enough to melt the pants although it gets quite hot. I think that combination with thermo tape is good as well.
This review is about item#36657582.
For commuting bike
5
From Japan
On 2014-08-06 09:18:17
It was a motorcycle that I used for commuting, and since it was melted by the heat of the muffler many times on a rainy day, I tried to take measures. Thing that it melted at the moment of being touched by thing attached, but this muffler guard itself is still high temperature, once removed and wrapped in a muffler strip shaped glass wool, and attached this guard on it, It became much better. Also, since I think that the attached fixed band will be able to do anything, I replaced it with SUS 304's one.
This review is about item#36657607.
To prevent burns on motorcycles
4
From Japan
On 2013-08-22 21:28:26
Although it was not difficult to install, it did not know whether it would fit or not match the motorcycle in front, so it actually did not fit, but I installed it forcefully but it is usable without problems. It looks better if there are various band sizes attached from the appearance.
This review is about item#36657582.
Insulation of muffler
5
From Japan
On 2012-07-01 18:59:51
It is recommended to use with thermo shield tape. It becomes heat to the extent that it can be touched by hand when used in combination. If it is a new muffler color, it can be assimilated and used without discomfort. Design is also good.
This review is about item#36657582.

Related Products