Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wire rope cutter

5.00 (5)
Overall Length (mm)
190
Width (mm)
57
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70580 36663934 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Cutting of quenched stainless steel wire
5
From Japan
On 2017-04-22 16:33:22
We cut out 800 stainless steel wire 0.75 mmφ to the required length. In the nippers (luxury goods) at hand, if you cut dozens of blades, the blade became useless, but with this product you can afford. I did not feel like I was putting any effort and I finished the work. It feels good.
This review is about item#36663934.
Disconnection at the time of replacing the brake wire of the bicycle
5
From Japan
On 2016-06-09 16:32:26
I am satisfied without the variation of wire cutouts.
This review is about item#36663934.
Used for cutting stainless steel. For example, radio antennas and so on.
5
From Japan
On 2015-08-12 08:59:30
The thin stainless steel wire was cut off indefinitely.
This review is about item#36663934.
Bicycle maintenance
5
From Japan
On 2015-01-27 13:43:38
In the past, I used a product from another manufacturer higher than this, but it did not have a year and sharpness became worse. Although it is cheaper than this, it is cut well. Just different from pictures, it was red rather than blue. It is a bit disappointing.
This review is about item#36663934.
Wire change
5
From Japan
On 2014-12-05 13:58:54
It is a product with no problems, outstanding sharpness
This review is about item#36663934.

Related Products