Buy more than* S$200* and get FREE SHIPPING

Heat Insulation Glass Wool

3.75 (4)
Heat-Resistant Temperature (deg C)
350 (aluminum parts / 200)
Size
50mmx5m
Type
Roll type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14070 36657862 37.42 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Wound around the chamber of 2 stoked bike
4
From Japan
On 2017-03-27 11:55:13
Although it was the responsibility of this side which was not sufficiently confirmed, I purchased it incorrectly as an adhesive tape type. Wound with stainless steel wire and fixed, there is no problem on use. It will be judged from future use, but durability is expected.
This review is about item#36657862.
Heat insulation between exhaust pipe and exterior parts and riding boots.
5
From Japan
On 2016-03-08 21:59:50
Aluminum coating is applied on one side so that glass wool is rubbed with boots and fibers are never scattered. It has density and is very easy to use insulation.
This review is about item#36657862.
Heat countermeasure of front passenger's seat of sales car
4
From Japan
On 2015-10-15 15:58:43
I tried to put it under the passenger seat of Bongo Ban because it was hot. It's not summer, so I can not say nothing, but I feel that the heat has been reduced. Because goods are easy to process, it is good, but I purchased it separately because I bought without confirming that double-sided tape is attached. Originally it is for chambers so it can not be helped. I think it would be better to use it as a set with heat-resistant aluminum tape or stainless steel tape.
This review is about item#36657862.
Exhaust insulation
2
From Japan
On 2013-10-11 15:35:01
Although it says that it wraps around the chamber in the explanation, it is written that Daytona's paper is not easy to pull out.

Related Products