Buy more than* S$200* and get FREE SHIPPING

LED Light

3.10 (10)
Batteries
AAA batteries x3
Dimension (mm)
About 35 x 140
Accessories
Light holder Strap AAA batteries x 3pcs (monitor battery)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS/WS-006 3W 36650722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 3
Review Rating: 3.10
10 Customer Reviews
The reviews are automatic translation.
LED light around the desk
5
From Japan
On 2015-10-09 12:30:20
Bright enough, handy,.
This review is about item#36650722.
Preliminary lighting in factory
1
From Japan
On 2014-02-07 11:46:38
I bought two but one of them did not turn on normally and it was useless to replace the batteries. Even if it is inexpensive, it becomes high if the probability is 50%.
This review is about item#36650722.
When using for a while
1
From Japan
On 2013-08-29 20:52:38
This was once returned and exchanged, but the second one is also bad, inferior goods.
This review is about item#36650722.
Look inside the machine
3
From Japan
On 2013-08-16 15:33:09
There was a soldering defect of the battery metal fittings
This review is about item#36650722.
As for home use in emergency.
4
From Japan
On 2011-11-23 01:44:49
It is 3 W but it feels darker than other 3 W products. Because it is not used at all times, this is enough. I do not know what it meant for 3 division without having any need to feel it. Just enough to insert the battery is enough. Since the LED is not at the center of the lens, I think that it is necessary to correct this.
This review is about item#36650722.
For work such as the attic in the dark
4
From Japan
On 2011-09-05 22:49:43
Depending on the distance of use, is the collection point shifted? . .
This review is about item#36650722.
As field work auxiliary light
1
From Japan
On 2011-08-01 10:21:33
It is a defective product. Since it was a bright product at a low price, I purchased a total of 2 additional items but purchased first and the product was broken at cumulative lighting time of about 5 hours. 2nd cumulative lighting time is about 3 hours and there is no problem at the moment Low price purchased at your company Low quality of the LED flashlight is in use 1 Switch defective 4 Illuminance drop 1 This time defect
This review is about item#36650722.
It purchased for disaster prevention stockpile.
4
From Japan
On 2011-07-01 14:10:23
If it is actually used for disaster prevention stockpile, if you actually try it on, it will be brighter than you thought and you can easily handle the main body lightly even with a woman. I firmly become familiar with the palm and the holder case is cool. Design is perfect.
This review is about item#36650722.
Spot lighting in dark place
3
From Japan
On 2011-06-28 12:29:15
It is quite dark compared to the 3W LED light which is bought at the same time as rust of the holder part is wonderful whether it was quite long inventory or not.
This review is about item#36650722.
Machine gaps where lighting does not reach
5
From Japan
On 2011-06-20 13:10:35
It was cheap as I bought it during sale. It can be used normally.
This review is about item#36650722.

Related Products