Buy more than* S$200* and get FREE SHIPPING

Washer Tray

5.00 (7)
Effective Dimension (mm)
(Washing machine installation) 580 x 580
Mounting Hole Diameter (phi mm)
Without hole
Withstand Load (kg)
200
Color
White
Dimension (mm)
640x640x50
Material
Polypropylene
Specification
Without trap hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PWY1W 36667547 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Put under the washing machine, use it as condensation and receiving as a water leak.
5
From Japan
On 2017-12-07 19:56:51
Material is solid, durability seems to be good. The white is beautiful, the washing machine shines. As dew condensation prevention, it is just right height (50 mm).
This review is about item#36667547.
When washing machine repair
5
From Japan
On 2017-10-25 17:51:33
I am satisfied with the firm making, the height of the fuchi is safe if there is only this.
This review is about item#36667547.
At customer's request
5
From Japan
On 2017-09-30 21:01:32
Just a good product was found and it was good. The price is also good.
This review is about item#36667547.
As a leak prevention when putting a septic tank.
5
From Japan
On 2017-09-01 10:49:00
I wanted something without a hole, so it was just right. The price is reasonable and satisfied.
This review is about item#36667547.
Used when swapping washing machine
5
From Japan
On 2017-04-08 16:19:42
Easy to install ◎. We will continue to use the evaluation from customers well.
This review is about item#36667547.
Washing machine water leak
5
From Japan
On 2015-10-20 20:20:45
The washing machine was leaking, I did not know the cause, I bought it for the temporary protection of the floor. There are no particular problems with the imaginable items.
This review is about item#36667547.
Place under the washing machine
5
From Japan
On 2015-02-26 13:37:12
It was a product as I thought. It was good as it did not sell nearby.
This review is about item#36667547.