Buy more than* S$200* and get FREE SHIPPING

Washer Tray

5.00 (1)
Effective Dimension (mm)
(Washing machine installation) 618 x 618
Mounting Hole Diameter (phi mm)
142
Dimension (mm)
640x640x55
Material
PP
Accessories
(Corner fixing screws, decorative cap) / PFL-120 fixed mounting bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PF-6464AC L11 36667601 77.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
various
5
From Japan
On 2016-01-21 23:18:44
Since there are there no pictures also is glad if there is Toka from above Toka from photo and horizontal
This review is about item#36667601.

Related Products