Buy more than* S$200* and get FREE SHIPPING

Washing Machine Water Proof Pan

4.67 (9)
Effective Dimension (mm)
(Washing machine installation) 598x598
Load Limit (kN)
(4-point instruction) 3.6
Mounting Hole Diameter (phi mm)
142
Dimension (mm)
640x640x83
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 426-420 36667723 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Washing pan of home has been replaced because it was older.
3
From Japan
On 2015-01-30 17:24:48
Because up to now is too large 90 centimeter, I would like to meet in the washing machine, was exchanged, the price also will be saved because a little cheap.
This review is about item#36667723.
For the home of the washing machine replacement
5
From Japan
On 2015-01-28 17:49:02
In every other straight in front of the 2-tank type of washing machine, because wastewater that had been connected directly to the drainage pipe, was the installation of washing bread for this fully automatic washing machine. Did the installation work yourself not asked to skilled in the art. It took more than two days to look at the intervals of work, but construction was surprisingly easy. Since the expansion of the product is often used on the job, it can be used safely. Thank you very much.
This review is about item#36667723.
Refurbishing
5
From Japan
On 2014-12-26 17:15:45
Cheap and simple
This review is about item#36667723.
Apartment washing machine Storage
5
From Japan
On 2013-12-11 16:41:02
May drainage is likely to
This review is about item#36667723.
By the layout ho change of laundry wash room in the replacement of the washing machine
5
From Japan
On 2013-05-06 21:51:32
There was a shade of anxiety from the price side, but superior to inferior without cost performance to other manufacturers products.
This review is about item#36667723.
Gen'yu bread for spatial effective use of the exchange with the laundry room to the fully automatic in for two-layer type
5
From Japan
On 2013-04-28 10:02:06
Thing to request on the button in all are manufactured in and washing machine manufacturers various sizes a little small washing machine is but a washing capacity large size is severe, space was able part is to be utilized effectively Did.
This review is about item#36667723.
Rehoming
5
From Japan
On 2013-04-24 12:18:08
Cheap even if you can use properly. It is welcome.
This review is about item#36667723.
Washing machine Storage
4
From Japan
On 2013-04-10 05:56:19
There was no problem.
This review is about item#36667723.
Lay in the washing machine as a private
5
From Japan
On 2013-02-06 21:44:45
Wall thickness is also there, in making the firm, is a big satisfaction.
This review is about item#36667723.

Related Products