Buy more than* S$200* and get FREE SHIPPING

VVF Cables

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (m)
100
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Rated Temperature (Degree c) Number of Cores (C) Insulation Resistance 20 degree C (M ohm-km) Allowable Current (A) Sheath Thickness (mm) Weight (kg) Insulator Thickness (mm) Compatible Standard Conductor Diameter (mm) Sheath Standard Thickness (mm) Standard Strip Length (m) Standard Thickness of Insulator (mm) Conductor Resistance (meter ohm) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Temperature (Degree c) Number of Cores (C) Insulation Resistance 20 degree C (M ohm-km) Allowable Current (A) Sheath Thickness (mm) Weight (kg) Insulator Thickness (mm) Compatible Standard Conductor Diameter (mm) Sheath Standard Thickness (mm) Standard Strip Length (m) Standard Thickness of Insulator (mm) Conductor Resistance (meter ohm) Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 - 18 - 9 - - 1.6 1.5 100 0.8 8.92 6.2x9.4   1Roll 1 VVF1.6x2C 36668134 119.99 SGD
In stock
- 3 - 15 - 13 - - 1.6 1.5 100 0.8 8.92 6.2x12.6   1Roll 1 VVF1.6x3C 36668143 189.99 SGD
In stock
- 2 - 23 - 12 - - 2.0 1.5 100 0.8 5.65 6.6x10.2   1Roll 1 VVF2.0x2C 36668152 209.99 SGD
In stock
- 3 - 20 - 17 - - 2.0 1.5 100 0.8 5.65 6.6x13.8   1Roll 1 VVF2.0x3C 36668161 309.99 SGD
In stock
60 2 50 32 1.5 - 1.0 <PS>E 2.6 - - - - 7.6x12.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VVF2.6x2C 36668186 339.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replacing old wiring cables!
5
From Japan
On 2018-04-29 18:22:26
I could use it without problems separately. The outer skin material was softer than I thought so wiring work was easy.
This review is about item#36668134.
Electrical construction
5
From Japan
On 2018-01-20 16:31:25
It was saved because it arrived cheaply and quickly. I look forward to working with you. It is easy to use.
This review is about item#36668134.
Wiring of various facilities in the factory
5
From Japan
On 2017-09-25 14:42:23
The hardness of the cable itself is just right and it is easy to work
This review is about item#36668134.
Electrical wiring work
5
From Japan
On 2014-04-12 14:45:55
It is a very easy-to-use item.
This review is about item#36668134.