Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pollard

4.74 (23)
Thickness (mm)
0.006
Width (mm)
230
Length (mm)
340
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(2500Sheet) 1 - 36668195 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Subdivision of food
4
From Japan
On 2018-03-08 14:37:23
It is a common friend in the supermarket. Usability as it is, there is no complaint if you can choose a little more thickness
This review is about item#36668195.
Dogs and cats Cleaning of toilets etc.
5
From Japan
On 2017-12-20 09:55:30
As the price rose, it is convenient to use many so many orders! Very happy
This review is about item#36668195.
For food division
4
From Japan
On 2017-10-18 14:00:23
Because it is in large quantity, it seems to be used more and more. I will order it again.
This review is about item#36668195.
Dogs and cats Cleaning of toilets etc.
5
From Japan
On 2017-06-25 22:57:17
Easier to use than the ones you get at the supermarket! I am very satisfied.
This review is about item#36668195.
Divide food and put a small amount of garbage
5
From Japan
On 2017-05-21 12:36:57
It is difficult for animals to trash garbage bags because it is difficult to smell because food is divided into foods and preserved, or when garbage is first wrapped and placed in a garbage bag.
This review is about item#36668195.
Preservation of food
5
From Japan
On 2017-04-08 08:17:19
I think that it is cheap to purchase because it is gone. How many years can this be used if there is this one
This review is about item#36668195.
Dog walking Other
5
From Japan
On 2016-11-06 20:02:38
I do not need to get it at the supermarket and I use it variously but after 1 or 2 years I do not buy it even if I do not buy it OK
This review is about item#36668195.
Adhesive holder
5
From Japan
On 2016-08-12 15:54:55
It's cheap but big, it's easy to use.
This review is about item#36668195.
The cleaning of the domestic cat's toilet
5
From Japan
On 2016-05-26 18:32:58
Cost performance is also good, yet it's quite durable. It was a good shopping.
This review is about item#36668195.
Subdivision of food, ingredients etc.
5
From Japan
On 2016-02-15 16:26:30
It is slightly thicker than the bags of supermarket etc, it is strong and is good to use.
This review is about item#36668195.

Related Products