Buy more than* S$200* and get FREE SHIPPING

PC Printer and Word Processor Label Sticker

5.00 (1)
Surface Mounting
12 face
Paper Quality
Matt
Whiteness (%)
81
Color
White
Material
High-quality paper
...see all>
Product Options
ADD TO CART
Thickness (mm) Adhensiveness Lanel Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Adhensiveness Lanel Size (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.13 (labeled 0.07) I Pasted firm 83.8x42.3 Inch line feed 1PC(20Sheet) 1 28183 32732761 10.99 SGD
In stock
0.13 (labeled 0.07) I Pasted firm 84x42 Miri new line 1PC(20Sheet) 1 28187 32732804 10.99 SGD
In stock
0.13 (labeled 0.07) I Pasted firm 83.8x42.3 Inch line feed 1PC(100Sheet) 1 28184 32732777 44.99 SGD
In stock
0.13 (labeled 0.07) I Pasted firm 84x42 Miri new line 1PC(100Sheet) 1 28188 32732813 44.99 SGD
In stock
0.13 (0.07 label) It is it stuck firmly 83.8x42.3 Inch line feed 1Box(500Sheet) 1 28727 32733732 229.99 SGD
Shipped after 2018-05-31
0.13 (0.07 label) It is it stuck firmly 84x42 Miri newline 1Box(500Sheet) 1 28729 32733757 229.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
address
5
From Japan
On 2013-10-24 13:06:29
I am also solid in printing
This review is about item#32732761.

Related Products