Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "SURARI 0.5"

5.00 (3)
Green Purchasing Law
Compatible
Refill
EQ-0.5 CORE
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
11
Material (Shaft)
Resin
Standard
Eco-mark certified product, Promoting Green Purchasing Act compliable product
Weight (g)
9.7
Overall Length (mm)
140
Ingredients
Emulsion dye + paints
Specification
With rubber grip
...see all>
Product Options
ADD TO CART
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black 1PC 1 BNS11-BK 36673366 1.99 SGD
In stock
Blue Blue 1PC 1 BNS11-BL 36673375 1.99 SGD
In stock
Red Red 1PC 1 BNS11-R 36673384 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-03-04 17:02:04
It is easy to write and is an essential item without leakage of ink. The price is also a nice price.
This review is about item#36673384.
Clerical work
5
From Japan
On 2014-11-18 06:15:41
Because it is easier to dry than gel ink, it is easy to use without bleeding. Recommended because it is cheap as she can write a slurra.
This review is about item#36673366.
General written
5
From Japan
On 2012-10-14 17:17:40
It was easy to use normally. The price is also cheap and cost performance is the best!
This review is about item#36673384.

Related Products