Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "SURARI 0.7"

4.67 (3)
Green Purchasing Law
Compatible
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
11
Material (Shaft)
Resin
Weight (g)
9.7
Overall Length (mm)
140
Ingredients
Emulsion dye + paints
Specification
With rubber grip
...see all>
Product Options
ADD TO CART
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black 1PC 1 BN11-BK 36673427 1.99 SGD
In stock
Blue Blue 1PC 1 BN11-BL 36673436 1.99 SGD
In stock
Red Red 1PC 1 BN11-R 36673445 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Writing
4
From Japan
On 2013-07-25 11:05:23
It is easy to write. I also feel like being thin with 0.7.
This review is about item#36673427.
Clerical work
5
From Japan
On 2013-02-21 13:09:15
It is good to write with moderate thickness.
This review is about item#36673427.
Although it was used for filling in various forms, sometimes it was used for filling in the voucher of a parcel delivery service, the writing taste is smooth, it is easy to apply writing pressure, it is most suitable for entering slip issue. Tired, smooth writing taste best.
5
From Japan
On 2011-08-20 09:55:06
There are no things to tell you about now, such as several sheets of pressure sensitive paper or several slips.
This review is about item#36673427.

Related Products