Buy more than* S$200* and get FREE SHIPPING

HID Bulb D2 4300K

5.00 (1)
Purpose
For head Lamp
Color Temperature (K)
4300
Color
White
...see all>
Product Options
ADD TO CART
Connector Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Rated Voltage (V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P32d-3 12 24 D2R 1Box(2PC) 1 P35120 36672711 239.99 SGD
In stock
P32d-2 12.24 D2S 1Box(2PC) 1 P35110 36672702 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a genuine alternative
5
From Japan
On 2014-08-24 21:50:11
The genuine Xenon bulb of Nissan March (K12 type) has reached the end of life and replaced. I think that it is the same performance as a genuine product. It is satisfying because the price is cheaper than genuine.
This review is about item#36672711.

Related Products