Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Bulb 12V, Blister Pack

4.25 (8)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Color Light Color Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Light Color Compatible Glass Bulb Type Connector Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green - - G18 BA15s 10 Single sphere 1Pack(2PC) 1 P3441G 36670435 8.99 SGD
Shipped after 2018-06-28
Orange - - S25 BAU15s 21 Single sphere 1Pack(2PC) 1 P4570A 36670532 7.99 SGD
In stock
Orange - - T20 WX3x16d 21 Single sphere 1Pack(2PC) 1 P1870A 36670541 6.99 SGD
In stock
Orange - - T10 W2.1x9.5d 5 Single sphere 1Pack(2PC) 1 P1583A 36670347 5.99 SGD
In stock
- Red - T8.5 BA9S 4 - 1Pack(2PC) 1 P1285R 59706762 -
Discontinued
[x]
Red - Miniature ball T10 W2.1x9.5d 5 Single ball 1Pack(2PC) 1 P1583R 36670374 11.99 SGD
Shipped after 2018-06-28
Orange - - S25 BAY15d 27/8 Double ball 1Pack(2PC) 1 P4539A 36670514 11.99 SGD
Shipped after 2018-06-28
Blue - - T8.5 BA9S 4 Single ball 1Pack(2PC) 1 P1285B 36670322 11.99 SGD
Shipped after 2018-06-27
Yellow - - S25 BA15s 23 Single ball 1Pack(2PC) 1 P4517Y 36670487 9.99 SGD
Shipped after 2018-06-27
Blue - - T10 W2.1x9.5d 5 Single ball 1Pack(2PC) 1 P1583B 36670356 5.99 SGD
Shipped after 2018-06-28
Green - - T10x31 S8.5/8.5 - Single ball 1Pack(2PC) 1 P2255G 36670401 6.99 SGD
Shipped after 2018-06-27
Blue - - S25 BAY15d 23/8 Double ball 1Pack(2PC) 1 P4523B 36670505 11.99 SGD
Shipped after 2018-06-27
Yellow - - T10 W2.1x9.5d 5 Single ball 1Pack(2PC) 1 P1583Y 36670383 5.99 SGD
In stock
Blue - - T10 W2.1x9.5d 3.4 Single ball 1Pack(2PC) 1 P1581B 36670331 5.99 SGD
Shipped after 2018-06-28
Green - - T10 W2.1x9.5d 5 Single ball 1Pack(2PC) 1 P1583G 36670365 5.99 SGD
Shipped after 2018-06-27
Blue - - T10x31 S8.5/8.5 - Single ball 1Pack(2PC) 1 P2255B 36670392 6.99 SGD
Shipped after 2018-06-27
Red - - T10x31 S8.5/8.5 - Single ball 1Pack(2PC) 1 P2255R 36670417 6.99 SGD
Shipped after 2018-06-27
Blue - - S25 BA15s 23 Single ball 1Pack(2PC) 1 P4517B 36670471 9.99 SGD
Shipped after 2018-06-28
Yellow - - G18 BA15s - Single ball 1Pack(2PC) 1 P3441Y 36670444 12.99 SGD
Shipped after 2018-06-28
Blue - - G18 BA15s - Single ball 1Pack(2PC) 1 P3441B 36670426 8.99 SGD
Shipped after 2018-06-28
Yellow - - S25 BA15s 35 Single ball 1Pack(2PC) 1 P4519Y 36670496 9.99 SGD
Shipped after 2018-06-28
Orange - - S25 BA15s 27 Single ball 1Pack(2PC) 1 P4574A 36670523 9.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
For meter lighting
5
From Japan
On 2017-11-04 07:45:16
Recently, since the green bulb color cap does not circulate as a product, this product is useful. It is mysterious why only green is gone.
This review is about item#36670365.
Maintenance of private cars
4
From Japan
On 2017-08-02 14:46:07
It is a product of Koito Manufacturing. Especially there is no problem. .
This review is about item#36670541.
For private car
5
From Japan
On 2017-07-03 16:50:27
Used as a replacement part of a private car. I am using it with confidence because it is a reliable manufacturer.
This review is about item#36670532.
For replacement of bulb at the time of vehicle inspection
3
From Japan
On 2016-07-21 19:54:40
I bought it as a stock item for automobile inspection.
This review is about item#36670541.
Car width light
5
From Japan
On 2016-05-19 14:50:53
No particular problem
This review is about item#36670347.
Valve for turn signal indicator
4
From Japan
On 2015-11-19 21:04:31
I got it at a low price and it was saved.
This review is about item#36670541.
Replace winker bulbs
5
From Japan
On 2015-03-13 20:47:52
It is a make-up item and it is cheaper than purchasing at a car shop.
This review is about item#36670541.
For side marker
3
From Japan
On 2011-09-23 00:09:50
Purchased for replacing the side marker with an orange lens, a clear lens. Since it is a maker item, there is no particular problem.
This review is about item#36670347.

Related Products