Buy more than* S$200* and get FREE SHIPPING

Tail and Stop Ball 12V, Blister Pack

4.57 (7)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Light Color Type Color Specification Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Type Color Specification Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - S25 BA15s 23 1PC 1 K4517 36671302 2.99 SGD
Shipped after 2018-01-30
- - - - S25 BA15s 27 1PC 1 K4574 36671363 10.99 SGD
Shipped after 2018-01-30
- - - - S25 BAY15d 23/8 1PC 1 K4523 36671311 5.99 SGD
Shipped after 2018-01-30
- - - - T20 W3x16d 21 1PC 1 K1881 36671275 5.99 SGD
Shipped after 2018-01-30
- - - - T20 W3x16d 21 1Pack(2PC) 1 P1881 36671022 4.99 SGD
Shipped after 2018-01-29
Clear - - - S25 BAY15d 18/5 1Pack(2PC) 1 P4528 59706972 4.99 SGD
In stock
Clear - - - S25 BAY15s 55 1Pack(2PC) 1 P5455 59706981 9.99 SGD
Shipped after 2018-01-30
- - - - S25 BA15s 35 1PC 1 K4577 36671372 4.99 SGD
Shipped after 2018-01-30
- - - - G18 BA15s 5 1PC 1 K3433 36671257 7.99 SGD
Shipped after 2018-01-30
- - - - G18 BA15s - 1PC 1 K3441 36671266 7.99 SGD
Shipped after 2018-01-30
- - - - S25 BA15s 21 1PC 1 K4514 36671293 2.99 SGD
In stock
- - - - S25 BAY15d 35/5 1PC 1 K4537 36671354 8.99 SGD
Shipped after 2018-01-30
- - - - S25 BAY15d 21/5 1PC 1 K4524 36671327 10.99 SGD
Shipped after 2018-01-30
- - - - S25 BAY15d 27/8 1PC 1 K4536 36671345 6.99 SGD
Shipped after 2018-01-30
- - - - T20 W3x16q 21/5 1PC 1 K1891 36671284 2.99 SGD
In stock
- - - - S25 BAY15d 23/8 1Pack(2PC) 1 P4523 36671074 4.99 SGD
In stock
- - - - S25 BAY15d 21/5 1Pack(2PC) 1 P4524 36671083 4.99 SGD
In stock
- - - - S25 BAY15d 27/8 1Pack(2PC) 1 P4536 36671101 7.99 SGD
Shipped after 2018-01-30
- - - - S25 BAY15d 27/5 1PC 1 K4532 36671336 2.99 SGD
Shipped after 2018-01-30
- - - - S25 BAY15d 27/5 1Pack(2PC) 1 P4532 36671092 4.99 SGD
Shipped after 2018-01-30
- Single sphere Clear W21/5W T20 W3x16q 41415 1Pack(2PC) 1 P1891 36671031 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2017-02-25 08:09:23
Although I was lost as cheap, I used it with a famous manufacturer with confidence.
This review is about item#36671083.
Exchange
5
From Japan
On 2016-10-28 10:29:57
Selection of the car type was not easy. It is made in Japan, so I trust it.
This review is about item#36671031.
Repair work
5
From Japan
On 2016-02-25 12:21:21
Price is reasonable
This review is about item#36671031.
Daihatsutant's tail lamp bulb runs out.
4
From Japan
On 2015-09-24 14:46:01
Since the brake lamp of the initial type Tanto has run out, it is used as a replacement part. The other bulb was black, so I replaced it. It is cheap and saved.
This review is about item#36671031.
Replacement of stop lamp of light car (Suzuki MH23S)
5
From Japan
On 2015-06-10 20:35:04
I think that quality is the same as what is sold at the car shop. Speaking of greed, I am glad if you can sell big box items. I do not need 10 pieces ...
This review is about item#36671083.
Stop lamp change
5
From Japan
On 2015-02-28 20:53:17
It was able to be used without problems. There is a sense of security since it is made of small thread. I could purchase the price cheaply.
This review is about item#36671031.
Head valve exchange
5
From Japan
On 2015-01-15 10:16:52
I do not know products that are superior to Japanese-made.
This review is about item#59706972.

Related Products