Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Power Valve, Blister Pack, 12V

4.00 (10)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-mount stop lamp backup T16 W2.1x9.5d 16(18) Single sphere Clear 1PC 1 P8814 36668852 4.99 SGD
In stock
Tail and stop lamps cornering T20 W3x16q 41780 Double ball Clear 1PC 1 P8812 36668651 4.99 SGD
In stock
Cornering backup stop lamp T20 W3x16d 21 Single sphere Clear 1PC 1 P8811 36668703 4.99 SGD
In stock
Tail and stop lamps, cornering S25 BAY15d 2013/05/21 Double ball Clear 1PC 1 P8844 36668667 4.99 SGD
In stock
Backup cornering fog lamps S25 BA15s 27 Single sphere Clear 1PC 1 P8842 36668721 4.99 SGD
Shipped after 2018-06-26
Map lamp (halogen) T8 BA9s 10 Single sphere Clear 1PC 1 P8815 36668931 12.99 SGD
In stock
License clearance meter sphere T10 W2.1x9.5d 5 Single sphere Yellow 1Pack(2PC) 1 P8813Y 36668816 7.99 SGD
In stock
Room lamp T10x31 S8.5/8.5 10 Single sphere Clear 1Pack(2PC) 1 P8821 36668861 7.99 SGD
Shipped after 2018-06-27
Backup cornering fog lamps S25 BA15s 35 Single sphere Clear 1PC 1 P8843 36668737 4.99 SGD
In stock
Backup cornering fog lamps S25 BA15s 21 Single sphere Clear 1PC 1 P8841 36668712 4.99 SGD
In stock
License clearance meter sphere T10 W2.1x9.5d 5 Single sphere Clear 1PC 1 P8813 36668807 4.99 SGD
In stock
Cornering lamps S25 BA15s 35 Single ball Transparent 1PC 1 P8847 36668764 8.99 SGD
Shipped after 2018-06-26
Room lamp T10x31 S8.5/8.5 - Single ball Green 1Pack(2PC) 1 P8821G 36668895 15.99 SGD
Shipped after 2018-06-26
Clearance turn signal lamp G14 BA9S 8 Single ball Transparent 1Pack(2PC) 1 P8816 36668947 8.99 SGD
Shipped after 2018-06-26
Room lamp T10x31 S8.5/8.5 - Single ball Red 1Pack(2PC) 1 P8821R 36668877 15.99 SGD
Shipped after 2018-06-26
License clearance meter sphere T10 W2.1x9.5d 5 Single ball Green 1Pack(2PC) 1 P8813G 36668834 9.99 SGD
Shipped after 2018-06-26
Room lamp T10x31 S8.5/8.5 - Single ball Blue 1Pack(2PC) 1 P8821B 36668886 15.99 SGD
Shipped after 2018-06-26
Room Grove BOX lamp T10x31 S8.5/8.5 8 Single ball Transparent 1Pack(2PC) 1 P8823 36668904 8.99 SGD
Shipped after 2018-06-26
License clearance meter sphere T10 W2.1x9.5d 5 Single ball Amber 1Pack(2PC) 1 P8813A 36668843 10.99 SGD
Shipped after 2018-06-26
Cornering lamps S25 BAY15d 35/5 Double ball Transparent 1PC 1 P8846 36668694 10.99 SGD
Shipped after 2018-06-26
Tail and stop cornering lamps S25 BAY15d 27/8 Double ball Transparent 1PC 1 P8845 36668676 4.99 SGD
Shipped after 2018-06-26
License clearance lamp G18 BA15s - Single ball Transparent 1PC 1 P8831 36668773 4.99 SGD
Shipped after 2018-06-26
Room door curtain luggage lamp T8x28 S7/8 5 Single ball Transparent 1Pack(2PC) 1 P8822 36668956 8.99 SGD
Shipped after 2018-06-26
License clearance meter sphere T10 W2.1x9.5d 5 Single ball Blue 1Pack(2PC) 1 P8813B 36668825 8.99 SGD
Shipped after 2018-06-26
License clearance room lamp G18 BA15s 7.5 Single ball Transparent 1PC 1 P8832 36668782 16.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Master's meter lighting
1
From Japan
On 2017-12-07 14:45:06
Although it is with blue, I was disappointed with the coloring of the LED which looks like white. Even though the bulb is blue, the consumer wants to know what color the luminescent color is. I am dissatisfied with the manufacturer, not Monotaro.
This review is about item#36668825.
Private car
5
From Japan
On 2017-11-08 20:08:43
Because it is a maker item, I think that it is highly reliable. I also want to use it next time.
This review is about item#36668651.
For private car
5
From Japan
On 2017-07-03 16:49:31
Used as a replacement part of a private car. I am using it with confidence because it is a reliable manufacturer.
This review is about item#36668667.
Stop sphere replacement
4
From Japan
On 2016-05-23 22:55:29
I was looking for a high watt type that can not be defeated by the snowstorm in Hokkaido, but this is a hit. I'd like to seek further brightness while the type is small.
This review is about item#36668651.
To exchange balls
5
From Japan
On 2016-05-08 23:39:33
If it is a reliable manufacturer - if it is a montalow - cheaply I will purchase it periodically from now on.
This review is about item#36668852.
Quantity display is incorrect
3
From Japan
On 2016-01-24 20:55:30
As per the picture picture, it was 1 pack / 2 pieces (????) It was "1 piece" and I wanted 4 pieces, so I ordered 4 pieces, 2 pieces entered 4 pieces 2 times It was decided that I bought 8 pieces of quantity (in a certain meaning ... it would be a fraud) I would like to display accurately I paid twice the amount, so I am very dissatisfied with the price ... everyone Please be careful
This review is about item#36668807.
Private car's back lamp
4
From Japan
On 2015-07-20 14:43:04
I tried this because the genuine lamp is dark. It is certainly becoming bright, but it is not a drastic change. I would like to try a halogen bulb as well.
This review is about item#36668852.
Replacing the back lamp
3
From Japan
On 2015-05-31 18:08:55
Buy this product to make the back lamp even brighter. However, I did not feel that it got brighter even compared with the price half the price of the product I had attached. However, since it is made by KOITO, I think whether quality is a problem.
This review is about item#36668712.
Used as a back lamp of a car
5
From Japan
On 2015-02-12 03:07:14
For purpose of use in the back lamp of the automobile, since the reflector around the bulb did not have blue reflection on the backlight of the car, we wanted something brighter than the normal bulb so this bulb is certainly brighter than normal and lit I am very satisfied because the state that is not done is normal state as it is.
This review is about item#36668852.
BMW's genuine Icharing valve replacement
5
From Japan
On 2014-12-22 18:28:37
We used C-09 of 12 V 10 W halogen for BMW's genuine orchard. With genuine part number it takes about 4 thousand yen for each socket, Phillips · 12082 which is attached to genuine is purchased for trial because it is hard to obtain. Both hue and brightness do not change to genuine, there is no sense of incongruity at all even when exchanged on only one side. This price is also easy to stock.
This review is about item#36668931.

Related Products