Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Specification Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Specification Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Container room room lamp - T15x44 S8.5/8.5 20 Transparent 1Pack(2PC) 1 P8922 36668922 7.90 SGD
Shipped after 2017-09-25
Tail and stop lamps Quake resistant S25 BAY15d 25/10 Transparent 1PC 1 P8943 36668685 5.08 SGD
Shipped after 2017-09-25
Room lamp - T10x37 S8.5/8.5 - Transparent 1Pack(2PC) 1 P8921 36668913 6.91 SGD
Shipped after 2017-09-25
License marker lamp Quake resistant G18 BA15s 12 Clear 1PC 1 P8932 36668791 3.92 SGD
Shipped after 2017-09-25
Cornering fog lights backup - S25 BA15s 35 Clear 1PC 1 P8942 36668746 4.64 SGD
Shipped after 2017-09-25
Back stop lamp Quake resistant S25 BA15s 25 Transparent 1PC 1 P8941 36668755 4.64 SGD
Shipped after 2017-09-25
Fog lamp - RP35 BA15s 35 Transparent 1PC 1 P8991 36668642 7.12 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Track maintenance
5
From Japan
On 2017-01-25 20:12:29
A yellow lens fog lamp is attached to the bumper with an old Dyna track. When I looked out and looked at the light bulb, I was dark, so I have not burned out yet, but replaced it with preventive maintenance. It made me feel brighter than I imagined, I realized the difference that I got brighter on the street without roads.
This review is about item#36668746.
Track fog lamp
5
From Japan
On 2016-11-09 20:12:19
Since it is an old track, there are many things troubling parts, valves etc are popular in boxes, it was saved by buying one.
This review is about item#36668642.
Used to replace the fog lamp ball of the truck
5
From Japan
On 2014-09-19 18:56:40
I ordered with inventory replenishment. It is good because it is cheaper than the parts store.
This review is about item#36668642.

Related Products