Buy more than* S$200* and get FREE SHIPPING

High Power Valve White Beam, Incandescent Lamp

3.33 (3)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
12
Rated Power (W)
5
Type
Single bulb
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 P8813W 36668633 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2017-02-11 15:02:53
It's good because the bulb is bright ~ LED bulbs are also good, but I like personal incandescent bulbs
This review is about item#36668633.
Change number light
4
From Japan
On 2016-10-17 16:09:22
I replaced it because the bulb is out. Quality is also good, price is also cheap, so I bought it here. It corresponds to automobile inspection.
This review is about item#36668633.
Replacing broken light bulbs
2
From Japan
On 2013-04-13 12:31:59
I thought that it was a high efficiency clear valve in the photograph, when purchased, it was what was blue coated when it arrived. Although the light itself is white, it is not a problem because it is used for the position lamp, but if possible, I think it would be better to replace it with a picture close to the actual one.
This review is about item#36668633.

Related Products