Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Power Halogen V White H4 12V

4.69 (45)
Color Temperature (K)
3700
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
12
Rated Power (W)
60/55 (brightness 100/90 class)
Type
H4
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 P0746W 36668475 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 33
4 star 10
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
45 Customer Reviews
The reviews are automatic translation.
Headlight bulb replacement
5
From Japan
On 2018-04-26 08:08:27
Light reaches brighter and broader than genuine products. I feel that forward irradiation is somewhat short, but I am satisfied because the left side is clearly visible.
This review is about item#36668475.
To motorcycle headlights ~
4
From Japan
On 2018-04-22 23:01:16
There are headlights spheres that are brighter on the display, such as cheap prices, Recently, I chose this product of KOITO by giving priority to reliability. I have kept a record, but it certainly lasts longer than a cheap one.
This review is about item#36668475.
Genuine exchange
5
From Japan
On 2017-12-20 21:39:20
The condition of whiteness is a little unsatisfactory, but the durability is stable. As expected it is made in Japan. Meanwhile, Carmate's made in Japan · · · · · · · · · · · · · · It was shortly after the guarantee period.
This review is about item#36668475.
Exchange from genuine parts
3
From Japan
On 2017-11-27 20:41:28
If you change only one side and compare the left and right, it looks somewhat white and it seems to be bright, but if you change both, it did not feel so white. Because I feel like I got brighter, okay.
This review is about item#36668475.
Exchange so it's dark
4
From Japan
On 2017-10-18 22:06:23
Because genuine is dark, I replaced it and it got a little brighter.
This review is about item#36668475.
It is an exchange before the vehicle inspection.
5
From Japan
On 2017-09-21 17:55:46
It is an exchange that I think that the tip of the valve is a burnt life. It became very bright and the light intensity was up about 1.5 times. It is long-lasting and reliable made of small thread from before.
This review is about item#36668475.
It is really bright.
5
From Japan
On 2017-07-20 23:34:02
I bought it four years ago. I have not yet run out and it is bright. There is no problem if you purchase a proper manufacturer like this.
Replace with a light wagon bulb out
4
From Japan
On 2017-06-28 17:42:18
I am satisfied with brightness, the cut line is solid, I wish the color is a bit more white.
This review is about item#36668475.
Long-lasting
5
From Japan
On 2017-04-02 18:57:45
I have already bought it for three years, but it has not expired. Long-lasting ~
This review is about item#36668475.
Used for company car
5
From Japan
On 2017-03-03 18:36:54
It is cheap and good. It is slightly bluish, but there is no difficulty in seeing it in the rain. It feels bright when it is fine. You can feel that the light quantity is more than the standard fitted ball. Since it is a high power ball, it should be used for a lifetime of about a year. Since it is a domestic manufacturer supply item, I feel that the cut line is beautifully appearing, I feel that the quality is good.
This review is about item#36668475.

Related Products