Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb 12V

2.00 (1)
Glass Bulb Type
T12
Connector
Special with connector
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 85 class)
Type
9006J
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0653 36668624 22.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
I will exchange it when the bulb runs out.
2
From Japan
On 2011-10-15 21:16:28
I feel like I'm getting lighter Normal valve is not readily available, so feel like touching here when it breaks.
This review is about item#36668624.

Related Products