Buy more than* S$200* and get FREE SHIPPING

High Power Halogen Bulb H4 24V

4.80 (5)
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70 (110/100 class brightness)
Type
H4
Color
Clear
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 579 36668581 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-04-06 20:38:13
Used in the Isuzu Elf It will be fairly easy to see It comes out clearly also cut line without any nasty
This review is about item#36668581.
The development of our own track
5
From Japan
On 2017-03-02 16:28:26
It is bright. Although I was thinking HID retrofit became bright around do not need.
This review is about item#36668581.
To the track of light
5
From Japan
On 2015-06-10 21:04:16
While the outside HID had been attached to the street of promise until now, when I returned to the halogen bulb to go back to basics and I feel absolutely as unity is poor result self-satisfaction of the light, the visibility enough to surprise well concern to the oncoming vehicle has also been released from the stress becomes unnecessary
This review is about item#36668581.
For their vehicle
5
From Japan
On 2014-08-08 14:57:35
Were compared with the normal valve, but around did not know the difference or blame was bright. The price is was cheaper than the amount of money you have purchased an ordinary valve in parts shop in the vicinity.
This review is about item#36668581.
Burned out exchange
4
From Japan
On 2014-03-28 20:41:54
Although I have tried watching HIR and LED up to now, it is still a manufacturer goods good. It was good if in the this from the beginning. Fashion a no, visibility and the optical axis and the like, I think if it's the best choice practicality priority. You can feel that the slightly became brighter than the original valve.
This review is about item#36668581.

Related Products